Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PLE25 Cam and Groove Adapter, 2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size | CP7ERY

GRAINGER PLE25 Cam and Groove Adapter, 2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size

Item: CP7ERY Model: PLE25Cross Ref: 55MV16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Body MaterialAluminum
Connection TypeHose Shank
Coupling ComponentPlug
Coupling Size2"
Coupling TypeType E
For Hose I.d.1 1/2"
Hose Fitting GenderMale
Hose Fitting Size1 1/2"
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F250 psi
Overall Length4.828"
Plug Length1.922"
Plug Outside Dia.2.484"
TypeMale Hose Shank

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialCoupling TypeCoupling SizeHose Fitting SizeHose Fitting GenderConnection TypeCoupling ComponentPrice
GRAINGER PLE23 Cam and Groove Adapter, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CP7ERQ PLE23AluminumType E1 1/4"1 1/4"MaleHose ShankPlug€6.41
GRAINGER PLE33 Cam and Groove Adapter, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CP7ERR PLE33AluminumType F1 1/4"1 1/4"MaleNPTPlug€8.39
GRAINGER PLE21 Cam and Groove Adapter, 1/2 Inch Coupling Size, 1/2 Inch Hose Fitting Size | CP7ERT PLE21AluminumType E1/2"1/2"MaleHose ShankPlug€3.53
GRAINGER PLE31 Cam and Groove Adapter, 1/2 Inch Coupling Size, 1/2 Inch Hose Fitting Size | CR3BUA PLE31AluminumType F1/2"1/2"MaleNPTPlug€5.34
GRAINGER PLE01 Cam and Groove Adapter, 1/2 Inch Coupling Size, 1/2 Inch Hose Fitting Size | CP7ERU PLE01AluminumType A1/2"1/2"FemaleNPTPlug€4.97
GRAINGER PLE36 Cam and Groove Adapter, 2 1/2 Inch Coupling Size, 2 1/2 Inch Hose Fitting Size | CP7ERV PLE36AluminumType F2 1/2"2 1/2"MaleNPTPlug€16.51
GRAINGER PLE06 Cam and Groove Adapter, 2 1/2 Inch Coupling Size, 2 1/2 Inch Hose Fitting Size | CP7ERW PLE06AluminumType A2 1/2"2 1/2"MaleNPTPlug€12.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PLE25 Cam and Groove Adapter, 2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size
€20.09 /unit