Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM12175-60PHP-01 Machine Screw, M12-1.75mm Thread Size, 60mm Length, PEEK | CG9VDB 447H83

GRAINGER PKM12175-60PHP-01 Machine Screw, M12x1.75 Thread Size, PEEK, 60 mm Lg., Std, Pan, 10 Pk

Item: CG9VDB Model: PKM12175-60PHP-01Cross Ref: 447H83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size3 mm
Drive TypePhillips
FinishPlain
HardnessRockwell M103
Head Dia.21.2 mm
Head Height5.5 mm
Head StyleRound Spacer
Head TypePan
Length60 mm
MaterialPEEK
System Of MeasurementMetric
Temp. Range-50°F to +500°F
Tensile Strength28565 psi
Thread Length60 mm
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length60 mm
Head Width21.2 mm
Includes NutNo
Overall Length65.5 mm
Rockwell HardnessM103
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthDrive SizeTemp. RangePkg. Qty.Price
GRAINGER PK1024-112PHP-01 Machine Screw, #10-24 Thread Size, 1 1/2 Inch Length, PEEK | CG9UKL 446W21 PK1024-112PHP-01#10-240.11"Coarse0.37"26800 psi1 1/2"#2-50°F to +500°F10€65.48
GRAINGER PK1024-114PHP-01 Machine Screw, #10-24 Thread Size, 1 1/4 Inch Length, PEEK | CG9UKP 446W19 PK1024-114PHP-01#10-240.11"Coarse0.37"26800 psi1 1/4"#2-50°F to +500°F10€61.20
GRAINGER PK1024-134PHP-01 Machine Screw, #10-24 Thread Size, 1 3/4 Inch Length, PEEK | CG9UKT 446W23 PK1024-134PHP-01#10-240.11"Coarse0.37"26800 psi1 3/4"#2-50°F to +500°F10€70.38
GRAINGER PK1024-138PHP-01 Machine Screw, #10-24 Thread Size, 1 3/8 Inch Length, PEEK | CG9UKW 446W20 PK1024-138PHP-01#10-240.11"Coarse0.37"26800 psi1 3/8"#2-50°F to +500°F10€63.00
GRAINGER PK1024-158PHP-01 Machine Screw, #10-24 Thread Size, 1 5/8 Inch Length, PEEK | CG9UKZ 446W22 PK1024-158PHP-01#10-240.11"Coarse0.37"26800 psi1 5/8"#2-50°F to +500°F10€67.95
GRAINGER PK1024-178PHP-01 Machine Screw, #10-24 Thread Size, 1 7/8 Inch Length, PEEK | CG9ULC 446W24 PK1024-178PHP-01#10-240.11"Coarse0.37"26800 psi1 7/8"#2-50°F to +500°F10€73.46
GRAINGER PK1024-11PHP-01 Machine Screw, #10-24 Thread Size, 1 Inch Length, PEEK | CG9ULF 446W18 PK1024-11PHP-01#10-240.11"Coarse0.37"26800 psi1"#2-50°F to +500°F10€59.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM12175-60PHP-01 Machine Screw, M12x1.75 Thread Size, PEEK, 60 mm Lg., Std, Pan, 10 Pk
€148.02 /pack