Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PK632-12HH-01 Hex Head Cap Screw, PEEK, Not Graded, Anodized, #6-32, Coarse, 1/2 Inch Length | CQ6WXC

GRAINGER PK632-12HH-01 Hex Head Cap Screw, 6-32 Thread Size, PEEK, 1/2 In Lg., 3/32 In Head Ht., Not Gr.

Item: CQ6WXC Model: PK632-12HH-01Cross Ref: 446V59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishAnodized
GradeNon Graded
Head Height3/32"
Head TypeHex Socket
Head Width1/4"
Length1/2"
MaterialPEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length1/2"
System Of MeasurementImperial
Tensile Strength26800 psi
Thread DirectionRight Hand
Thread Size#6-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard
DriveHex
Fastener Length1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classUngraded
Maximum Temperature500°F
Minimum Temperature-50°F
Minimum Thread Length1/2"
Overall Length1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PK632-12HH-01 Hex Head Cap Screw, 6-32 Thread Size, PEEK, 1/2 In Lg., 3/32 In Head Ht., Not Gr.
€30.49 /pack