Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PK51618-158SHC-01 Socket Head Cap Screw, 5/16-18 Thread Size, 1 5/8 Inch Size Length Plain, 10 PK | CQ4WRM

GRAINGER PK51618-158SHC-01 Socket Head Cap Screw, 5/16 In - 18 Thread Size, Std, 1 5/8 In Lg., 0.312 In Head Ht., 10 Pk

Item: CQ4WRM Model: PK51618-158SHC-01Cross Ref: 447A50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty10
Drive Size1/4"
Drive TypeSocket
FinishPlain
GradeNon Graded
Head Dia.0.312"
Head Height0.312"
Head TypeStandard
Length1 5/8"
MaterialPEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length1 5/8"
System Of MeasurementImperial
Tensile Strength26800 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeNot Graded PEEK
Dimensional StandardsASME B18.3
Head Diameter0.312"
Material Grade/classUngraded
Material TypePlastic
Maximum Temperature500°F
Minimum Temperature-50°F
Minimum Thread Length1 5/8"
Screw Length1 5/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PK51618-158SHC-01 Socket Head Cap Screw, 5/16 In - 18 Thread Size, Std, 1 5/8 In Lg., 0.312 In Head Ht., 10 Pk
€107.81 /pack