Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED P9R-SRP025K-P-CF Low Profile Plate Caster, Rigid, 2 1/2 Inch Wheel Dia., Neoprene | CH6QZY 487G81

GRAINGER P9R-SRP025K-P-CF Low Profile Plate Caster, Rigid, 2 1/2 Inch Wheel Dia., Neoprene

Item: CH6QZY Model: P9R-SRP025K-P-CFCross Ref: 487G81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing TypePrecision Ball
Core ColorBlack
Core MaterialPlastic
Frame FinishChrome Plated
Frame MaterialSteel
HardnessShore A 65
Hole PatternC
Inside Bolt Hole Spacing1 3/4" x 2 3/4"
Load Rating330 lbs.
Mounting Bolt Dia.5/16"
Mounting Height3 7/8"
Mounting Plate2 1/2" x 3 5/8"
Number Of Mounting Holes4
Number Of Wheels2
Operating Temp. Range-15°F to +160°F
Outside Bolt Hole Spacing1.75" x 3"
Swivel RadiusNone Rigid Caster
Wheel ColorBlack
Wheel Diameter2 1/2"
Wheel MaterialNeoprene
Wheel Width1"
ApplicationCarts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
FeaturesFloor Protective, Noise Reduction
IncludesThread Guards
Includes Thread GuardsNo
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 1/2" x 3 5/8"
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( C )
Non-markingYes
Operating Temperature Range-15°F to +160°F
StandardsICWM
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPlastic
Wheel Dia.2 1/2"
Wheel/tread ColorBlack
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialNeoprene

Shipping Info:

Ship weight (kg) 0.6525
Country of OriginChina

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel Bearing TypeNumber Of WheelsFrame MaterialPkg. Qty.Price
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb | AH6VRR 36HW71 CDP-G-232 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€280.40
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb. | AH6VRT 36HW72 CDP-G-242 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€297.78
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb. | AH6VRY 36HW77 CDP-G-312 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€224.99
GRAINGER CDP-G-32 Rigid Plate Caster Polyurethane 1200 lb. | AH6VRZ 36HW78 CDP-G-322 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€162.17
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb. | AH7JPH 36UV05 S-526-D-BS-SS3" x 3"2 5/8" x 3 5/8"2"900 lbs.-Roller1Steel1€171.18
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb | AH8DAJ 38GV52 CDP-G-332 3/8" x 3"3" x 3 5/8"2"1200 lbs.-Ball1Steel1€210.44
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating | CD2GHM 454N30 P29R-UY100K-182 7/16" x 4 15/16"3 3/8" x 5 1/4"3"3000 lbs.-Ball1Steel1€451.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P9R-SRP025K-P-CF Low Profile Plate Caster, Rigid, 2 1/2 Inch Wheel Dia., Neoprene
€22.48 /unit