Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P811ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 25 Ft, 1 Inch Thick, Black | CQ2PCL

GRAINGER P811ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 25 Ft, 1 Inch Thick, Black

Item: CQ2PCL Model: P811ULRL01.50XOHCross Ref: 420C33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceFair
ColorBlack
Compression Set25%
Density6 lbs.-cu. ft.
Firmness @ 25% Deflection7 psi
Foam BackingOne Sided Adhesive
Foam ShapeStrip
Length25 ft.
MaterialNeoprene, EPDM, SBR
Max. Temp.250°F
Maximum Adhesive Temperature140°F
Min. Temp.-40°F
Minimum Adhesive Temperature0°F
Oil ResistanceGood
Tensile Strength75 psi
Tensile Strength Rating50 psi to 99 psi
TextureSmooth
Thickness1"
Thickness Tolerance-0.085" to +0.085"
Water ResistanceGood
Weather ResistanceExcellent
Width1 1/2"
StandardsASTM D1056 2C2, CAN, CSA C22.2 #017-92, FMVSS 302, UL 94-HF1

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessThickness ToleranceMaterialColorTensile StrengthDensityFirmness @ 25% DeflectionAbrasion ResistancePrice
GRAINGER P8150ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 25 Ft, 1/2 Inch Thick, Black | CQ2PCM P8150ULRL01.50XOH1/2"-0.04" to +0.04"Neoprene, EPDM, SBRBlack75 psi6 lbs.-cu. ft.7 psiFair€42.12
GRAINGER P8175ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 25 Ft, 3/4 Inch Thick, Black | CQ2PCN P8175ULRL01.50XOH3/4"-0.065" to +0.065"Neoprene, EPDM, SBRBlack75 psi6 lbs.-cu. ft.7 psiFair€57.13
GRAINGER P8150ULRL01.50XOH50L Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 50 Ft, 1/2 Inch Thick, Black | CQ2PCP P8150ULRL01.50XOH50L1/2"-0.04" to +0.04"Neoprene, EPDM, SBRBlack75 psi6 lbs.-cu. ft.7 psiFair€67.29
GRAINGER P8125ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 50 Ft, 1/4 Inch Thick, Black | CQ2PCQ P8125ULRL01.50XOH1/4"-0.025" to +0.025"Neoprene, EPDM, SBRBlack75 psi6 lbs.-cu. ft.7 psiFair€47.34
GRAINGER P8112ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 50 Ft, 1/8 Inch Thick, Black | CQ2PCR P8112ULRL01.50XOH1/8"-0.02" to +0.02"Neoprene, EPDM, SBRBlack75 psi6 lbs.-cu. ft.7 psiFair€36.55
GRAINGER P811ULRL01.00XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 Inch X 25 Ft, 1 Inch Thick, Black, Closed Cell | CQ2PCT P811ULRL01.00XOH1"-0.085" to +0.085"Neoprene, EPDM, SBRBlack75 psi6 lbs.-cu. ft.7 psiFair€45.03
GRAINGER P8150ULRL01.00XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 Inch X 25 Ft, 1/2 Inch Thick, Black | CQ2PCU P8150ULRL01.00XOH1/2"-0.04" to +0.04"Neoprene, EPDM, SBRBlack75 psi6 lbs.-cu. ft.7 psiFair€28.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P811ULRL01.50XOH Epdm Neoprene Sbr Strip, Flame-Resistant, 1 1/2 Inch X 25 Ft, 1 Inch Thick, Black
€66.99 /unit