GRAINGER P27S-UY060K-16-WK Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Swivel | CQ2FJN

GRAINGER P27S-UY060K-16-WK Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Swivel

Item: CQ2FJN Model: P27S-UY060K-16-WKCross Ref: 490W17
In Stock

Get it by Wednesday, Jun 11

€289.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationBakery Racks, Conveyor Drawn Tow Trucks, Dough Troughs, Production Dollies
Brake TypeFace Contact Brake
Caster MaterialSteel
Caster Sub-typeSwivel
Core ColorSilver
FeaturesFloor Protection
Frame FinishZinc Plated
IncludesWheel Brake
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.438" x 4.938"
Load Rating2000 lbs.
Mounting Bolt Dia.1/2"
Mounting Height7 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Replacement WheelMfr. No. P-UY-060X030/075K
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialCast Iron
Wheel Diameter6"
Wheel Width3"
Wheel/tread ColorYellow
Wheel/tread Hardness92 Shore A
Wheel/tread Hardness RatingFirm
Caster Brake TypeFace Contact Brake
Caster Frame MaterialSteel
StandardsDIN EN 12532
Wheel Dia.6"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 10.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingMounting HeightPrice
GRAINGER P27RX-NMB060K-16 Corrosion-Resistant Kingpinless Plate Caster, 6 Inch Dia | CQ2FGU P27RX-NMB060K-16RigidA2.438" x 4.938"3 3/8" x 5 1/4"3"Precision Ball3000 lbs.7 1/2"€352.15
GRAINGER P27SX-NMB060K-16 Corrosion-Resistant Kingpinless Plate Caster, 6 Inch Dia, Swivel | CQ2FGV P27SX-NMB060K-16SwivelA2.438" x 4.938"3 3/8" x 5 1/4"3"Precision Ball3000 lbs.7 1/2"€346.56
GRAINGER P27RX-N080K-16 Corrosion-Resistant Kingpinless Plate Caster, 8 Inch Dia | CQ2FGW P27RX-N080K-16RigidA2.438" x 4.938"3 3/8" x 5 1/4"3"Precision Ball3000 lbs.10 1/8"€200.89
GRAINGER CDP-G-97 Easy-Swivel Extended-Lead Kingpinless Plate Caster, 5 Inch Dia | CQ2FGX CDP-G-97SwivelB2 5/8" x 3 5/8"3" x 3"2"Precision Ball750 lbs.6 1/2"€115.13
GRAINGER P25S-ALB 200K-16-H10-01 Easy-Swivel Extended-Lead Kingpinless Plate Caster, 7 7/8 Inch Dia | CQ2FGY P25S-ALB 200K-16-H10-01SwivelA2.438" x 4.938"3 3/8" x 5 1/4"2"Precision Ball1400 lbs.10 1/8"€206.74
GRAINGER P27S-UY100NK-16 Kingpinless Plate Caster, 10 Inch Dia, 12 1/2 Inch Height | CQ2FGZ P27S-UY100NK-16SwivelA2.438" x 4.938"3 3/8" x 5 1/4"3 1/2"Precision Ball3000 lbs.12 1/2"€218.99
GRAINGER P27S-D100R-18 Kingpinless Plate Caster, 10 Inch Dia, 12 1/2 Inch Height | CQ2FHA P27S-D100R-18SwivelA3 3/8" x 5 1/4"4 1/8" x 6 1/8"3"Roller5400 lbs.12 1/2"€340.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P27S-UY060K-16-WK Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Swivel
€289.32 /unit