Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P25S-UY050K-16 Swivel Plate Caster, 5 Inch, Light-Medium Duty, 990 Lbs. Load Rating | CD3LZK 455T73

GRAINGER P25S-UY050K-16 Swivel Plate Caster, 5 Inch, Light-Medium Duty, 990 Lbs. Load Rating

Item: CD3LZK Model: P25S-UY050K-16Cross Ref: 455T73
Limited Availability
€100.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing TypeSingle Ball
Brake TypeSide Thumbscrew
Caster Brake IncludedNo
Caster MaterialPolyurethane
Caster Product GroupKingpinless Caster
Caster Temp. Range AvailableYes
Caster TypeKingpinless Swivel
Caster Wheel MaterialPolyurethane
Caster Wheel ShapeStandard
Core ColorSilver
Core MaterialCast Iron
Durometer92 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing2 7/16" x 4 15/16"
Load Rating990 lbs.
Lock TypeNo Lock Included
Max. Temp.180°F
Min. Temp. Rating-40°F
Mounting Bolt Dia.1/2"
Non-markingYes
Number Of Wheels1
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Overall Height6 1/2"
Plate Size4 1/2" x 6 1/4"
Raceway TypeSingle Ball
Swivel Radius4 1/8"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel ColorYellow
Wheel Diameter5"
Wheel Width2"
ApplicationDollies, Floor Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
FeaturesFloor Protective
IncludesComplete Caster
Includes Thread GuardsNo
Mounting Height6 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/4"
Mounting Plate Size & Bolt Hole Pattern4 1/2" x 6 1/4" ( A )
Number Of Mounting Holes4
StandardsICWM
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Tread ShapeStandard
Wheel Core MaterialCast Iron
Wheel Dia.5"
Wheel/tread ColorYellow
Wheel/tread Hardness92 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 3.24

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel Bearing TypeNumber Of WheelsFrame MaterialPkg. Qty.Price
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb | AH6VRR 36HW71 CDP-G-232 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€280.40
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb. | AH6VRT 36HW72 CDP-G-242 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€297.78
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb. | AH6VRY 36HW77 CDP-G-312 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€224.99
GRAINGER CDP-G-32 Rigid Plate Caster Polyurethane 1200 lb. | AH6VRZ 36HW78 CDP-G-322 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€162.17
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb. | AH7JPH 36UV05 S-526-D-BS-SS3" x 3"2 5/8" x 3 5/8"2"900 lbs.-Roller1Steel1€171.18
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb | AH8DAJ 38GV52 CDP-G-332 3/8" x 3"3" x 3 5/8"2"1200 lbs.-Ball1Steel1€210.44
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating | CD2GHM 454N30 P29R-UY100K-182 7/16" x 4 15/16"3 3/8" x 5 1/4"3"3000 lbs.-Ball1Steel1€451.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P25S-UY050K-16 Swivel Plate Caster, 5 Inch, Light-Medium Duty, 990 Lbs. Load Rating
€100.67 /unit