Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P25S-N060K-14-002 Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CQ2FJB

GRAINGER P25S-N060K-14-002 Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height

Item: CQ2FJB Model: P25S-N060K-14-002Cross Ref: 45XC03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationGeneral Purpose Industrial And Commercial Casters, Heavy Loads
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Sub-typeSwivel
Core ColorWhite
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing3" x 3"
Load Rating720 lbs.
Mounting Bolt Dia.3/8"
Mounting Height7 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Replacement WheelP-N-060X020/050K-001
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Swivel Radius5 3/4"
Tread Material, Wheel MaterialNylon
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialNylon
Wheel Diameter6"
Wheel Width2"
Wheel/tread ColorWhite
Wheel/tread Hardness75 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Wheel Dia.6"
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingMounting HeightPrice
GRAINGER P27RX-NMB060K-16 Corrosion-Resistant Kingpinless Plate Caster, 6 Inch Dia | CQ2FGU P27RX-NMB060K-16RigidA2.438" x 4.938"3 3/8" x 5 1/4"3"Precision Ball3000 lbs.7 1/2"€352.15
GRAINGER P27SX-NMB060K-16 Corrosion-Resistant Kingpinless Plate Caster, 6 Inch Dia, Swivel | CQ2FGV P27SX-NMB060K-16SwivelA2.438" x 4.938"3 3/8" x 5 1/4"3"Precision Ball3000 lbs.7 1/2"€346.56
GRAINGER P27RX-N080K-16 Corrosion-Resistant Kingpinless Plate Caster, 8 Inch Dia | CQ2FGW P27RX-N080K-16RigidA2.438" x 4.938"3 3/8" x 5 1/4"3"Precision Ball3000 lbs.10 1/8"€200.89
GRAINGER CDP-G-97 Easy-Swivel Extended-Lead Kingpinless Plate Caster, 5 Inch Dia | CQ2FGX CDP-G-97SwivelB2 5/8" x 3 5/8"3" x 3"2"Precision Ball750 lbs.6 1/2"€115.13
GRAINGER P25S-ALB 200K-16-H10-01 Easy-Swivel Extended-Lead Kingpinless Plate Caster, 7 7/8 Inch Dia | CQ2FGY P25S-ALB 200K-16-H10-01SwivelA2.438" x 4.938"3 3/8" x 5 1/4"2"Precision Ball1400 lbs.10 1/8"€206.74
GRAINGER P27S-UY100NK-16 Kingpinless Plate Caster, 10 Inch Dia, 12 1/2 Inch Height | CQ2FGZ P27S-UY100NK-16SwivelA2.438" x 4.938"3 3/8" x 5 1/4"3 1/2"Precision Ball3000 lbs.12 1/2"€218.99
GRAINGER P27S-D100R-18 Kingpinless Plate Caster, 10 Inch Dia, 12 1/2 Inch Height | CQ2FHA P27S-D100R-18SwivelA3 3/8" x 5 1/4"4 1/8" x 6 1/8"3"Roller5400 lbs.12 1/2"€340.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P25S-N060K-14-002 Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height
€92.38 /unit