Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P21S-UA050R-14 Sanitary Plate Caster, 5 Inch Dia, 6 1/2 Inch Height | CQ2ZXC

GRAINGER P21S-UA050R-14 Sanitary Plate Caster, 5 Inch Dia, 6 1/2 Inch Height

Item: CQ2ZXC Model: P21S-UA050R-14Cross Ref: 488Z92
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Sub-typeSwivel
Core ColorSilver
FeaturesFloor Protective
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing3" x 3"
Load Rating1100 lbs.
Mounting Bolt Dia.3/8"
Mounting Height6 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Replacement WheelMfr. No. P-UA-050X020/050R
Swivel ConstructionKingspin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Swivel Radius4 1/4"
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Core MaterialAluminum
Wheel Diameter5"
Wheel Width2"
Wheel/tread ColorYellow
Wheel/tread Hardness92 Shore A
Wheel/tread Hardness RatingFirm
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
StandardsICWM, NSF LISTED
Wheel Dia.5"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Bearing TypeMounting HeightMounting Plate SizeWheel WidthPkg. Qty.Price
GRAINGER 406P68 Debris-Resistant Long-Swivel-Life Sanitary Plate Caster, 350 Lb | CQ2ZVT 406P68SwivelB3" x 3"2 5/8" x 3 5/8"Roller5 3/16"3 3/4" x 4 1/2"1 1/2"1€17.36
GRAINGER P21-RY060R-14-SET Sanitary Plate Caster Kit, 6 Inch Dia, Plate Caster Kit | CQ2ZVU P21-RY060R-14-SETRigid, SwivelB3" x 3"2 5/8" x 3 5/8"Roller7 1/2"4.5" x 4"2"4€111.69
GRAINGER 400K63 Sanitary Plate Caster, 3 1/2 Inch Dia, Swivel Caster | CQ2ZVV 400K63SwivelC1.75" x 2.812"1 3/4" x 3 1/16"Delrin4 5/8"2 1/2" x 3 5/8"1 1/4"1€12.46
GRAINGER P12S-R035D-12 Sanitary Plate Caster, 3 1/2 Inch Dia, Swivel Caster | CQ2ZVW P12S-R035D-12SwivelC1.75" x 2.812"1 3/4" x 3 1/16"Delrin4 11/16"2 1/2" x 3 5/8"1 1/4"1€6.03
GRAINGER P12S-PRP035B-12 Sanitary Plate Caster, 3 1/2 Inch Dia, Swivel Caster, Firm | CQ2ZVX P12S-PRP035B-12SwivelC1.75" x 2.812"1 3/4" x 3 1/16"Precision Ball4 11/16"2 1/2" x 3 5/8"1 1/4"1€7.01
GRAINGER P21S-PH033R-14 Sanitary Plate Caster, 3 1/4 Inch Dia, Swivel Caster | CQ2ZVY P21S-PH033R-14SwivelB3" x 3"2 5/8" x 3 5/8"Roller5 5/8"4.5" x 4"2"1€26.92
GRAINGER 400K75 Sanitary Plate Caster, 3 Inch Dia, 4 1/4 Inch Height | CQ2ZWA 400K75SwivelB3" x 3"2 5/8" x 3 5/8"Roller4 1/4"3 3/4" x 4 1/2"1 1/2"1€23.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P21S-UA050R-14 Sanitary Plate Caster, 5 Inch Dia, 6 1/2 Inch Height
€62.99 /unit