Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED P21S-PH080R-15 Plate Caster, Swivel, 1250 Lbs. Load Rating, 8 Inch Wheel Dia., Phenolic | CH6QVZ 55KC07

GRAINGER P21S-PH080R-15 Plate Caster, Swivel, 1250 Lbs. Load Rating, 8 Inch Wheel Dia., Phenolic

Item: CH6QVZ Model: P21S-PH080R-15Cross Ref: 55KC07
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing MaterialSteel
Bearing TypeBall
ConstructionStamped
Core ColorBlack
Core MaterialPhenolic
Core TypeSolid
Frame ColorSilver
Frame FinishZinc Plated
Frame MaterialSteel
HardnessRockwell 102E
Hole PatternD
Hub Length2 3/16"
Inside Bolt Hole Spacing4 1/8" x 4 1/2"
Load Rating1250 lbs.
Mounting Bolt Dia.3/8"
Mounting Height9 1/2"
Mounting Plate5" x 5.5"
Mounting TypePlate
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-20°F to +250°F
Outside Bolt Hole Spacing4 1/8" x 4 1/2"
Plate Thickness1/4"
Raceway TypeDouble Ball
Replacement Wheel489D68
Seal TypeOpen
Swivel Radius6 1/2"
Wheel ColorBlack
Wheel Diameter8"
Wheel MaterialPhenolic
Wheel TypeFlat Free
Wheel Width2"
ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Esd ConductiveNo
FeaturesLow Rolling Resistance
For Axle Dia.1/2"
For Surface TypeConcrete
Frame ConstructionStamped
Includes Mounting FastenersNo
Includes Spanner BushingYes
Includes Thread GuardsNo
Mounting Plate Bolt Hole PatternD
Mounting Plate Size5" x 5 1/2"
Mounting Plate Size & Bolt Hole Pattern5" x 5 1/2" ( D )
Mounting Plate Thickness1/4"
Nsf ListedNo
Operating Temperature Range-20°F to +250°F
Overall Wheel Width2"
StandardsICWM
Swivel Bearing Seal TypeOpen
Swivel ConstructionKingpin
Swivel Lead2 1/4"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing MaterialSteel
Wheel Bearing TypeBall
Wheel Core MaterialPhenolic
Wheel Core TypeSolid
Wheel Dia.8"
Wheel/tread ColorBlack
Wheel/tread HardnessRockwell 102E
Wheel/tread Hardness RatingHard
Wheel/tread MaterialPhenolic
With Toe PlateNo

Shipping Info:

Ship weight (kg) 3.9375
Country of OriginChina

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel Bearing TypeNumber Of WheelsFrame MaterialPkg. Qty.Price
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb | AH6VRR 36HW71 CDP-G-232 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€280.40
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb. | AH6VRT 36HW72 CDP-G-242 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€297.78
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb. | AH6VRY 36HW77 CDP-G-312 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€224.99
GRAINGER CDP-G-32 Rigid Plate Caster Polyurethane 1200 lb. | AH6VRZ 36HW78 CDP-G-322 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€162.17
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb. | AH7JPH 36UV05 S-526-D-BS-SS3" x 3"2 5/8" x 3 5/8"2"900 lbs.-Roller1Steel1€171.18
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb | AH8DAJ 38GV52 CDP-G-332 3/8" x 3"3" x 3 5/8"2"1200 lbs.-Ball1Steel1€210.44
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating | CD2GHM 454N30 P29R-UY100K-182 7/16" x 4 15/16"3 3/8" x 5 1/4"3"3000 lbs.-Ball1Steel1€451.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P21S-PH080R-15 Plate Caster, Swivel, 1250 Lbs. Load Rating, 8 Inch Wheel Dia., Phenolic
€249.39 /unit