Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED P21S-PB060R-15 Standard Plate Caster, Polypropylene, 700 Lbs. Load Rating, 6 Inch Wheel Dia. | CH6QVU 490V92

GRAINGER P21S-PB060R-15 Standard Plate Caster, Polypropylene, 700 Lbs. Load Rating, 6 Inch Wheel Dia.

Item: CH6QVU Model: P21S-PB060R-15Cross Ref: 490V92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing TypeRoller
Core ColorBlack
Core MaterialPlastic
Frame FinishZinc Plated
Frame MaterialSteel
HardnessShore D 65
Hole PatternD
Inside Bolt Hole Spacing4 1/8" x 4 1/2"
Load Rating700 lbs.
Mounting Bolt Dia.3/8"
Mounting Height7 1/2"
Mounting Plate5" x 5.5"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing4 1/8" x 4 1/2"
Raceway TypeDouble Ball
Swivel Radius5"
Wheel ColorBlack
Wheel Diameter6"
Wheel MaterialPolypropylene
Wheel Width2"
ApplicationFood Service Racks And Cases, Hotel Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
FeaturesChemical Resistance
Includes Thread GuardsNo
Mounting Plate Bolt Hole PatternD
Mounting Plate Size5" x 5 1/2"
Replacement WheelP-PB-060X020/050R
StandardsDIN EN 12532
Swivel Raceway TypeDouble Ball
Wheel Core MaterialPlastic
Wheel Dia.6"
Wheel/tread ColorBlack
Wheel/tread MaterialPolypropylene

Shipping Info:

Ship weight (kg) 2.5853
Country of OriginChina

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightWheel Bearing TypeNumber Of WheelsFrame MaterialPkg. Qty.Price
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb | AH6VRR 36HW71 CDP-G-232 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€280.40
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb. | AH6VRT 36HW72 CDP-G-242 7/16" x 4 15/16"3 3/8" x 5 1/4"3"2300 lbs.-Ball1Steel1€297.78
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb. | AH6VRY 36HW77 CDP-G-312 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€224.99
GRAINGER CDP-G-32 Rigid Plate Caster Polyurethane 1200 lb. | AH6VRZ 36HW78 CDP-G-322 7/16" x 4 15/16"3 3/8" x 5 1/4"2"1200 lbs.-Ball1Steel1€162.17
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb. | AH7JPH 36UV05 S-526-D-BS-SS3" x 3"2 5/8" x 3 5/8"2"900 lbs.-Roller1Steel1€171.18
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb | AH8DAJ 38GV52 CDP-G-332 3/8" x 3"3" x 3 5/8"2"1200 lbs.-Ball1Steel1€210.44
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating | CD2GHM 454N30 P29R-UY100K-182 7/16" x 4 15/16"3 3/8" x 5 1/4"3"3000 lbs.-Ball1Steel1€451.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P21S-PB060R-15 Standard Plate Caster, Polypropylene, 700 Lbs. Load Rating, 6 Inch Wheel Dia.
€38.85 /unit