Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P18S-UP125K-ST8 Twin-Wheel Threaded Stem Caster, 4 15/16 Inch Wheel Dia, 275 lb, Swivel Caster | CQ7JTC

GRAINGER P18S-UP125K-ST8 Twin-Wheel Threaded Stem Caster, 4 15/16 Inch Wheel Dia, 275 lb, Swivel

Item: CQ7JTC Model: P18S-UP125K-ST8Cross Ref: 490W42
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationCases, Food Service Racks, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialNylon
Caster Stem TypeThreaded
Caster Sub-typeSwivel
Core ColorGray
FeaturesFloor Protective, Swivel Force Reduction
Frame FinishNo Finish
Load Capacity275 lbs.
Mounting Height6.062"
Non-markingYes
Number Of Wheels2
Operating Temp. Range-20°F to +180°F
Overall Height6.094"
Stem Dia.15/32"
Stem Length0.984"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypePrecision Ball
Thread SizeM12
Tread ShapeTwin Wheel
Wheel Bearing TypePrecision Ball
Wheel Core MaterialNylon
Wheel Dia.4.938"
Wheel Width3 1/8"
Wheel/tread ColorGray
Wheel/tread MaterialPolyurethane
Load Rating275 lbs.
Operating Temperature Range-20°F to +180°F
StandardsDIN EN 12530

Shipping Info:

Ship weight (kg) 0.8392
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthWheel/tread MaterialCaster Stem TypeCaster Brake TypeNon-markingTread ShapeWheel Bearing TypePrice
GRAINGER 429H19 Corrosion- & Debris-Resistant Threaded Stem Caster, 3 Inch Wheel Dia, 110 Lb | CQ7JQP 429H193"1"PolyolefinThreadedNo Brake IncludedYesStandardDelrin€9.61
GRAINGER 429H22 Corrosion- & Debris-Resistant Threaded Stem Caster, 3 Inch Wheel Dia, 110 Lb, Steel | CQ7JQQ 429H223"1"PolyolefinThreadedFace Contact BrakeYesStandardDelrin€10.36
GRAINGER 429H20 Corrosion- & Debris-Resistant Threaded Stem Caster, 3 Inch Wheel Dia, 110 Lb, Steel | CQ7JQR 429H203"1"PolyolefinThreadedFace Contact BrakeYesStandardDelrin€10.19
GRAINGER 416P14 Extended-Stem Threaded Stem Caster For Ladders, 3 Inch Wheel Dia, 100 Lb, Plain | CQ7JQT 416P143"7/8"PolyolefinThreadedNo Brake IncludedYesStandardPlain€16.94
GRAINGER 413X06 Friction-Ring Stem Caster, 3 Inch Wheel Dia, 125 lb, 3 5/8 Inch Mounting Height | CQ7JQU 413X063"1"PolyolefinFriction RingNo Brake IncludedYesStandardPlain€7.04
GRAINGER HRIG-POA 45G Leveling Threaded Stem Caster, 1 13/16 Inch Wheel Dia, 395 lb | CR3GLL HRIG-POA 45G1.812"3/4"NylonThreaded Bolt HoleSide Thumbscrew BrakeYes-Plain€95.00
GRAINGER P17S-UP030K-ST5 Single-Wheel Threaded Stem Caster, 3 Inch Wheel Dia, 165 Lb, 4 7/8 Inch Mounting Height | CQ7JQV P17S-UP030K-ST53"1 1/4"PolyurethaneThreadedNo Brake IncludedYesStandardPrecision Ball€39.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P18S-UP125K-ST8 Twin-Wheel Threaded Stem Caster, 4 15/16 Inch Wheel Dia, 275 lb, Swivel
€56.97 /unit