Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P14S-RP030K-SX3-TB Quiet-Roll Expanding Stem Caster, 3 Inch Wheel Dia, 165 Lb, 4 7/16 Inch Mounting Height | CP9HCX

GRAINGER P14S-RP030K-SX3-TB Quiet-Roll Expanding Stem Caster, 3 Inch Wheel Dia, 165 Lb, 4 7/16 Inch Mounting Height

Item: CP9HCX Model: P14S-RP030K-SX3-TBCross Ref: 455U29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationCase Carts, Food Service, Hospital Equipment, Institutional Equipment, Medical Equipment, Store Fixtures, Utility Carts
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialSteel
Caster Stem TypeExpanding Adapter
Caster Sub-typeSwivel
Core ColorGray
FeaturesFloor Protection, Noiseless Stem
Frame FinishZinc Plated
IncludesExpanding Stem Adapter, Thread Guards
Load Capacity165 lbs.
Mounting Height4.438"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-20°F to +180°F
Overall Height4.312"
Replacement WheelP-RP-030X013/031K
Stem Dia.1/2"
Stem Length2 1/4"
Swivel Lock TypeTotal Lock
Swivel Raceway TypeDouble Ball
Thread Size1/2"-13
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPlastic
Wheel Dia.3"
Wheel Width1 1/4"
Wheel/tread ColorGray
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.747
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel/tread MaterialStem LengthWheel Dia.Mounting HeightCaster Brake TypeNon-markingLoad CapacityCore ColorPkg. Qty.Price
GRAINGER P14SX-RP030K-SX3-AM Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, 3 Inch Wheel Dia | CP9HCK P14SX-RP030K-SX3-AMThermoplastic Rubber2 1/4"3"4.438"No Brake IncludedYes165 lbs.Gray1€70.53
GRAINGER P14SX-RP030K-SX3-TB-AM Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, 3 Inch Wheel Dia | CP9HCL P14SX-RP030K-SX3-TB-AMThermoplastic Rubber2 1/4"3"4.438"Total Lock BrakeYes165 lbs.Gray1€89.27
GRAINGER P14SX-RP040K-SX3-AM Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, 4 Inch Wheel Dia | CP9HCM P14SX-RP040K-SX3-AMThermoplastic Rubber2 1/4"4"5.438"No Brake IncludedYes190 lbs.Gray1€75.54
GRAINGER P14SX-RP040K-SX3-TB-AM Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, 4 Inch Wheel Dia | CP9HCN P14SX-RP040K-SX3-TB-AMThermoplastic Rubber2 1/4"4"5.438"Total Lock BrakeYes190 lbs.Gray1€94.24
GRAINGER P14SX-RP050K-SX3-TB-AM Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, 5 Inch Wheel Dia | CP9HCP P14SX-RP050K-SX3-TB-AMThermoplastic Rubber2 1/4"5"6.438"Total Lock BrakeYes220 lbs.Gray1€102.98
GRAINGER P14SX-RP050K-SX3-AM Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, 5 Inch Wheel Dia | CP9HCQ P14SX-RP050K-SX3-AMThermoplastic Rubber2 1/4"5"6.438"No Brake IncludedYes220 lbs.Gray1€83.75
GRAINGER P14SX-RP060K-SX3-TB-AM Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, 6 Inch Wheel Dia | CP9HCR P14SX-RP060K-SX3-TB-AMThermoplastic Rubber2 1/4"6"7.438"Total Lock BrakeYes240 lbs.Gray1€109.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P14S-RP030K-SX3-TB Quiet-Roll Expanding Stem Caster, 3 Inch Wheel Dia, 165 Lb, 4 7/16 Inch Mounting Height
€81.32 /unit