Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P-C-050X020/050R-VG1 Iron Tread Wheel, 5 Inch Size Wheel Dia, 2 Inch Size Wheel Width, 800 lb Load Rating | CQ2MFB

GRAINGER P-C-050X020/050R-VG1 Iron Tread Wheel, 5 Inch Size Wheel Dia, 2 Inch Size Wheel Width, 800 lb Load Rating

Item: CQ2MFB Model: P-C-050X020/050R-VG1Cross Ref: 490V01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTread Wheel
Core ColorSilver
Esd ConductiveYes
FeaturesAngle Track Compatible
For Axle Size1/2"
Hub Length2.188"
Includes Spanner BushingNot Included
Load Rating800 lbs.
Non-markingYes
Operating Temp. Range-20°F to +250°F
Replacement ForP21, P23, P24, P25 Series Casters
Tread Material, Wheel MaterialIron
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Core MaterialIron
Wheel Dia.5"
Wheel Width2"
Wheel/tread ColorSilver
Wheel/tread HardnessBrinell 190-230
Wheel/tread Hardness RatingExtra Hard
Operating Temperature Range-20°F to +250°F
StandardsICWM
Wheel/tread MaterialIron

Shipping Info:

Ship weight (kg) 2.043
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthHub LengthCore ColorWheel Bearing TypeNon-markingTread Material, Wheel MaterialFor Axle SizePrice
GRAINGER W-420-HMB-1/2 Heat-Resistant Iron Tread Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MEP W-420-HMB-1/24"2"2 1/4"SilverPrecision BallNoIron1/2"€147.86
GRAINGER W-620-HFSB-1/2 Heat-Resistant Iron Tread Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MEQ W-620-HFSB-1/26"2"2 1/2"SilverPrecision BallNoSteel1/2"€178.46
GRAINGER W-620-HMB-1/2 Heat-Resistant Iron Tread Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MER W-620-HMB-1/26"2"2 1/4"SilverPrecision BallNoIron1/2"€140.95
GRAINGER W-820-HMB-1/2 Heat-Resistant Iron Tread Wheel, 8 Inch Wheel Dia, 2 Inch Wheel Width | CQ2MET W-820-HMB-1/28"2"2 1/4"SilverPrecision BallNoIron1/2"€249.42
GRAINGER W-830-HMB-3/4 Heat-Resistant Iron Tread Wheel, 8 Inch Wheel Dia, 3 Inch Wheel Width | CR3DLC W-830-HMB-3/48"3"3 1/2"SilverPrecision BallNoIron3/4"€314.50
GRAINGER W-1240-HFSB-1-1/4 Heat-Resistant Steel Tread Wheel, 12 Inch Wheel Dia, 4 Inch Wheel Width | CR3DLD W-1240-HFSB-1-1/412"4"4 1/2"SilverPrecision BallNoSteel1 1/4"€681.74
GRAINGER W-415-HFSB-1/2 Heat-Resistant Steel Tread Wheel, 4 Inch Wheel Dia, 1 1/2 Inch Wheel Wide | CQ2MEU W-415-HFSB-1/24"1 1/2"2 1/2"SilverPrecision BallNoSteel1/2"€197.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P-C-050X020/050R-VG1 Iron Tread Wheel, 5 Inch Size Wheel Dia, 2 Inch Size Wheel Width, 800 lb Load Rating
€54.67 /unit