Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER OH8-1R Transport Drum, Steel, 8 gal, Bolt Ring, Black/Black, 20 ga/20 ga/20 ga | CQ3NAC

GRAINGER OH8-1R Transport Drum, Steel, 8 gal, Bolt Ring, Black/Black, 20 ga

Item: CQ3NAC Model: OH8-1RCross Ref: 9JX96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransport Drum
Body ColorBlack
Body Material Gauge20 ga.
Body Thickness0.9 mm
Bottom Material Gauge20 ga.
Bottom Thickness1/25"
Cover ColorBlack
Cover MaterialCarbon Steel
Drum ClosureBolt Ring
Drum MaterialSteel
For HoldingChemicals, Detergents, Inks, Lubricants And More Without Rust Formation
Head TypeOpen Head
Interior LiningUnlined With Rust Inhibitor
Number Of Bung Holes0
Overall Height16"
Top Material Gauge20 ga.
Top O.d.14 1/4"
Un Rating Liquids1A2/Y1.8/150
Un Rating Solids1A2/X96/S
Volume Capacity8 gal.

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody ColorCover ColorOverall HeightDrum MaterialDrum ClosureNumber Of Bung HolesCover MaterialTop O.d.Price
GRAINGER POLY55OHNAT Transport Drum, Polyethylene, 55 Gal, Lever Lock Ring, White/White, 0 Bung Holes | CQ3MZU POLY55OHNATWhiteWhite34"PolyethyleneLever Lock Ring-Polyethylene23 1/2"€243.35
GRAINGER POLY55OHNATFIT Transport Drum, Polyethylene, 55 Gal, Lever Lock Ring, White/White, 2 Bung Holes | CQ3MZV POLY55OHNATFITWhiteWhite34"PolyethyleneLever Lock Ring2Polyethylene23 1/2"€248.84
GRAINGER OH55-3R Transport Drum, Steel, 55 gal, Bolt Ring, Black/Black, 18 ga/18 ga/18 ga | CQ3MZW OH55-3RBlackBlack34 1/4"SteelBolt Ring-Steel24"€271.37
GRAINGER OH55-3E Transport Drum, Steel, 55 gal, Bolt Ring, Black/Black, Epoxy Phenolic Lining | CQ3MZX OH55-3EBlackBlack34 1/4"SteelBolt Ring-Steel23"€270.18
GRAINGER DROU55-1413 Transport Drum, Steel, 55 gal, Bolt Ring, Black/White, 16 ga/18 ga/18 ga | CQ3MZY DROU55-1413BlackWhite35"SteelBolt Ring-Carbon Steel25"€396.57
GRAINGER DROU55-3412 Transport Drum, Steel, 55 gal, Bolt Ring, Black/White, 19 ga/18 ga/18 ga | CQ3MZZ DROU55-3412BlackWhite35"SteelBolt Ring2Carbon Steel25"€330.90
GRAINGER DROU55-1211 Transport Drum, Steel, 55 gal, Bolt Ring, Black/White, 19 ga/18 ga/18 ga | CQ3NAA DROU55-1211BlackWhite34 1/2"SteelBolt Ring-Carbon Steel25"€315.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER OH8-1R Transport Drum, Steel, 8 gal, Bolt Ring, Black/Black, 20 ga
€211.49 /unit