Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER O11818 Oil Hard Flat Stock, Steel, 18 Inch Length, 1 Inch Width, 1/8 Inch Thickness | CJ2YBC

GRAINGER O11818 Oil Hard Flat Stock, Steel, 18 Inch Length, 1 Inch Width, 1/8 Inch Thickness

Item: CJ2YBC Model: O11818Cross Ref: 33J198
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar Stock
Brinell HardnessBrinell 177 to 212
FabricationHot Rolled
Heat TreatmentOil Hardened
MaterialTool Steel
Material GradeO1
Mechanical FinishPrecision Ground
Overall Length18"
Overall Width1"
Rockwell HardnessC18
ShapeRectangular Bar
StandardsAISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Tensile Strength95000 psi
Thickness0.13"
Tolerance RatingStandard

Shipping Info:

Ship weight (kg) 0.315

Product Variants

ProductModelMPNPrice
GRAINGER 4F.5X2-24 Flat Bar, 0.5 Inch Thickness, 2 Inch Width, 24 Inch Length, 304SS | CJ2HHN 4F.5X2-244F.5X2-24€68.59
GRAINGER 4F1X1.25-36 Flat Bar, 1 Inch Thickness, 1.25 Inch Width, 36 Inch Length, 304SS | CJ2HHP 4F1X1.25-364F1X1.25-36€119.02
GRAINGER 4F.25X1.75-6 Flat Bar, 0.25 Inch Thickness, 1.75 Inch Width, 304SS | CJ2HHQ 4F.25X1.75-64F.25X1.75-6€16.14
GRAINGER 4F.188X6-24 Flat Bar, 0.188 Inch Thickness, 6 Inch Width, 24 Inch Length, 304SS | CJ2HHR 4F.188X6-244F.188X6-24€80.69
GRAINGER 4F.188X1-24 Flat Bar, 0.188 Inch Thickness, 1 Inch Width, 24 Inch Length, 304SS | CJ2HHT 4F.188X1-244F.188X1-24€18.15
GRAINGER 4F.25X3.5-12 Flat Bar, 0.25 Inch Thickness, 3.5 Inch Width, 304SS | CJ2HHU 4F.25X3.5-124F.25X3.5-12€36.30
GRAINGER 4F1X1.5-36 Flat Bar, 1 Inch Thickness, 1.5 Inch Width, 36 Inch Length, 304SS | CJ2HHV 4F1X1.5-364F1X1.5-36€141.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER O11818 Oil Hard Flat Stock, Steel, 18 Inch Length, 1 Inch Width, 1/8 Inch Thickness
€24.47 /unit