Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER NT121126 4142 Alloy Steel Rectangular Bar, 0.5 Inch Thick | CP7BUX

GRAINGER NT121126 Alloy Steel Rectangular Bar, 0.5 Inch Thick

Item: CP7BUX Model: NT121126Cross Ref: 33D480
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness261
FabricationHot Rolled
GradeGrade 4142
Includes Material CertificateYes
Length36"
Length Tolerance+0.25" to +0.5"
MaterialAlloy Steel
Mechanical FinishPrecision Ground
Rockwell HardnessRockwell C32
ShapeRectangular Bar
Tensile Strength95000 psi
Thickness1/2"
Thickness Tolerance-0.001" to +0.001"
Tolerance RatingStandard
Width1 1/2"
Width Tolerance0" to +0.005"
Yield Strength60500 psi

Shipping Info:

Ship weight (kg) 3.438
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeShapeFabricationMaterialPrice
GRAINGER 9659_6_36 4130 Alloy Steel Rectangular Bar, 0.025 Inch Thick | CP7AVJ 9659_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€21.05
GRAINGER 9660_6_12 4130 Alloy Steel Rectangular Bar, 0.032 Inch Thick | CP7AVK 9660_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€8.80
GRAINGER 9661_6_36 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVL 9661_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€31.45
GRAINGER 9661_6_12 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVM 9661_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€9.15
GRAINGER 9662_6_12 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVN 9662_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€10.27
GRAINGER 9662_6_36 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVP 9662_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€33.76
GRAINGER 9663_6_36 4130 Alloy Steel Rectangular Bar, 0.063 Inch Thick | CP7AVQ 9663_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€39.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER NT121126 Alloy Steel Rectangular Bar, 0.5 Inch Thick
€153.81 /unit