Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER NI55-G-035-02 Mig Welding Wire Cast Iron 0.035 Inch | AF9ZNP 30XP58

GRAINGER 30XP58 Mig Welding Wire Cast Iron 0.035 Inch

Item: AF9ZNP Model: 30XP58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Aws ClassificationNI55-G
Container Size2 lbs.
Container TypeSpool
Diameter0.035"
MaterialCast Iron
Tensile Strength58000 psi to 84000 psi
Arbor Hole Diameter1/16"
Compatible Shielding Gas98% Argon/2% Oxygen
Elongation (as Welded)4% to 12%
Elongation (minimum Required)Not Rated
For Material GradeGrade ASTM A36, Grade ASTM A514, Grade ASTM A572
For Material TypeCast Iron To Carbon Steel, Cast Iron To Cast Iron
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
Number Of PassesMultiple Passes
ProcessMetal-Cored Welding (MCAW)
Shielding TypeGas-Shielded
Spool Diameter4"
Spool TypePlastic Spool
Spool Width1 1/2"
StandardsNOT RATED
Tensile Strength (as Welded)58 ksi
Tensile Strength (minimum Required)58 ksi
Weight2 lbs.
Welding Current DesignationDCEP
Wire Diameter0.035"
Wire TypeMetal Cored
Yield Strength (as Welded)43 ksi to 63 ksi
Yield Strength (minimum Required)43 ksi

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)10.16
Ship length (cm)50.8
Ship width (cm)10.16
HS code7505220000

Product Variants

ProductModelMaterialTensile StrengthAws ClassificationContainer SizeContainer TypeDiameterPrice
GRAINGER ER70S3-035-44 Mig Welding Wire Carbon Steel 0.035 Inch | AF9ZHM 30XN86 30XN86Carbon Steel-ER70S-344 lbs.Spool0.035"€185.07
GRAINGER ER70S3-045-44 Mig Welding Wire Carbon Steel 0.045 Inch | AF9ZHN 30XN87 30XN87Carbon Steel-ER70S-344 lbs.Spool0.045"€183.34
GRAINGER ER70S6-023-02 Mig Welding Wire Carbon Steel 0.023 Inch | AF9ZHP 30XN88 30XN88Carbon Steel77000 psiER70S-62 lbs.Spool0.023"€22.01
GRAINGER ER70S6-023-33 Mig Welding Wire Carbon Steel 0.023 Inch | AF9ZHQ 30XN89 30XN89Carbon Steel77000 psiER70S-633 lbs.Spool0.023"€197.80
GRAINGER ER70S6-030-02 Mig Welding Wire Carbon Steel 0.030 Inch | AF9ZHR 30XN90 30XN90Carbon Steel77000 psiER70S-62 lbs.Spool0.03"€15.00
GRAINGER ER70S6-030-33 Mig Welding Wire Carbon Steel 0.030 Inch | AF9ZHT 30XN91 30XN91Carbon Steel77000 psiER70S-633 lbs.Spool0.03"€126.58
GRAINGER ER70S6-035-02 Mig Welding Wire Carbon Steel 0.035 Inch | AF9ZHV 30XN93 30XN93Carbon Steel77000 psiER70S-62 lbs.Spool0.035"€14.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30XP58 Mig Welding Wire Cast Iron 0.035 Inch
€198.16 /unit