Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER NAS1352N08-16 Socket Head Cap Screw, #8-32 Thread Size, 1 Inch Length, Standard, Plain, Steel | CQ4XGL

GRAINGER NAS1352N08-16 Socket Head Cap Screw, 8-32 Thread Size, Std, 1 In Lg., 0.164 In Head Ht., Plain

Item: CQ4XGL Model: NAS1352N08-16Cross Ref: 5GUE0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty5
Drive Size9/64"
Drive TypeSocket
FinishPlain
Head Dia.0.27"
Head Height0.164"
Head TypeStandard
Length1"
MaterialSteel
Max. Head Height0.164"
Max. Temp.300°F
Min. Head Height0.159"
Min. Temp.-65°F
Min. Thread Length7/8"
System Of MeasurementImperial
Tensile Strength160000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size#8-32
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsQQ-P-35
Head Diameter0.27"
Material TypeSteel
Maximum Head Height0.164"
Maximum Temperature300°F
Minimum Head Height0.159"
Minimum Temperature-65°F
Minimum Thread Length7/8"
Screw Length1"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER NAS1352N08-16 Socket Head Cap Screw, 8-32 Thread Size, Std, 1 In Lg., 0.164 In Head Ht., Plain
€29.72 /pack