Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04360.101.1000 Hex Head Cap Screw 1-14x10 Steel Grade 8 Zinc Yellow | AH8VMC 38ZZ59

GRAINGER N04360.101.1000 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 10 In Lg., 39/64 In Head Ht., Gr. 8

Item: AH8VMC Model: N04360.101.1000Cross Ref: 38ZZ59
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length10"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1"-14
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 1.102
Ship height (cm)4.32
Ship length (cm)26.92
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.101.0150 Hex Cap Screw Grade 8 1-14 x 1-1/2 Pk5 | AB8BRN 25CU82 U04360.101.0150Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€37.13
APPROVED VENDOR U04360.101.0175 Hex Cap Screw Grade 8 1-14 x 1-3/4 Pk5 | AB8BRP 25CU83 U04360.101.0175Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€43.31
APPROVED VENDOR U04360.101.0200 Hex Cap Screw Grade 8 1-14 x 2 Pk5 | AB8BRQ 25CU84 U04360.101.0200Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€23.51
APPROVED VENDOR U04360.101.0225 Hex Cap Screw Grade 8 1-14 x 2-1/4 Pk5 | AB8BRR 25CU85 U04360.101.0225Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€49.32
APPROVED VENDOR U04360.101.0250 Hex Cap Screw Grade 8 1-14 x 2-1/2 Pk5 | AB8BRT 25CU86 U04360.101.0250Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€40.00
APPROVED VENDOR U04360.101.0275 Hex Cap Screw Grade 8 1-14 x 2-3/4 Pk5 | AB8BRU 25CU87 U04360.101.0275Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€48.80
APPROVED VENDOR U04360.101.0300 Hex Cap Screw Grade 8 1-14 x 3 Pk5 | AB8BRV 25CU88 U04360.101.0300Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€43.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04360.101.1000 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 10 In Lg., 39/64 In Head Ht., Gr. 8
€53.15 /unit