Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04360.101.0700 Hex Head Cap Screw 1-14x7 8 Steel Grade 8 Zinc Yellow | AH8VLX 38ZZ54

GRAINGER N04360.101.0700 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 7 In Lg., 39/64 In Head Ht., Gr. 8, Fine

Item: AH8VLX Model: N04360.101.0700Cross Ref: 38ZZ54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length7"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1"-14
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length7"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/2"
Overall Length7"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8096
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.101.0150 Hex Cap Screw Grade 8 1-14 x 1-1/2 Pk5 | AB8BRN 25CU82 U04360.101.0150Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€37.13
APPROVED VENDOR U04360.101.0175 Hex Cap Screw Grade 8 1-14 x 1-3/4 Pk5 | AB8BRP 25CU83 U04360.101.0175Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€43.31
APPROVED VENDOR U04360.101.0200 Hex Cap Screw Grade 8 1-14 x 2 Pk5 | AB8BRQ 25CU84 U04360.101.0200Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€23.51
APPROVED VENDOR U04360.101.0225 Hex Cap Screw Grade 8 1-14 x 2-1/4 Pk5 | AB8BRR 25CU85 U04360.101.0225Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€49.32
APPROVED VENDOR U04360.101.0250 Hex Cap Screw Grade 8 1-14 x 2-1/2 Pk5 | AB8BRT 25CU86 U04360.101.0250Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€40.00
APPROVED VENDOR U04360.101.0275 Hex Cap Screw Grade 8 1-14 x 2-3/4 Pk5 | AB8BRU 25CU87 U04360.101.0275Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€48.80
APPROVED VENDOR U04360.101.0300 Hex Cap Screw Grade 8 1-14 x 3 Pk5 | AB8BRV 25CU88 U04360.101.0300Fully ThreadedRight HandHexRockwell C33-C391"-14SteelYellow Zinc PlatedFine5€43.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04360.101.0700 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 7 In Lg., 39/64 In Head Ht., Gr. 8, Fine
€38.16 /unit