Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04360.075.0750 Hex Head Cap Screw 3/4-16x7-1/2 Steel Grade 8 Zinc Yellow | AH8HZT 38TT38

GRAINGER N04360.075.0750 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 7 1/2 In Lg., 15/32 In Head Ht., Gr. 8

Item: AH8HZT Model: N04360.075.0750Cross Ref: 38TT38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length7 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size3/4"-16
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)3.05
Ship length (cm)21.59
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.075.0150 Hex Cap Screw Grade 8 3/4-16 x 1-1/2 - Pack Of 10 | AB7AZC 22TK44 U04360.075.0150Fully ThreadedRight HandHex-3/4"-16SteelYellow Zinc PlatedFine10€24.53
APPROVED VENDOR U04360.075.0200 Hex Cap Screw Grade 8 3/4-16 x 2 Pk5 | AB7AZD 22TK45 U04360.075.0200Fully ThreadedRight HandHex-3/4"-16SteelYellow Zinc PlatedFine5€15.72
APPROVED VENDOR U04360.075.0300 Hex Cap Screw Grade 8 3/4-16 x 3 Pk5 | AB7AZE 22TK46 U04360.075.0300Partially ThreadedRight HandHex-3/4"-16SteelYellow Zinc PlatedFine5€14.82
APPROVED VENDOR U04360.075.0400 Hex Cap Screw Grade 8 3/4-16 x 4 Pk5 | AB7AZF 22TK47 U04360.075.0400Partially ThreadedRight HandHex-3/4"-16SteelYellow Zinc PlatedFine5€23.98
APPROVED VENDOR U04360.075.0425 Hex Cap Screw Grade 8 3/4-16 x 4-1/4 Pk5 | AB7AZG 22TK48 U04360.075.0425Partially ThreadedRight HandHex-3/4"-16SteelYellow Zinc PlatedFine5€70.95
APPROVED VENDOR U04360.075.0450 Hex Cap Screw Grade 8 3/4-16 x 4-1/2 Pk5 | AB7AZH 22TK49 U04360.075.0450Partially ThreadedRight HandHex-3/4"-16SteelYellow Zinc PlatedFine5€25.34
APPROVED VENDOR U04360.075.0475 Hex Cap Screw Grade 8 3/4-16 x 4-3/4 Pk5 | AB7AZJ 22TK50 U04360.075.0475Partially ThreadedRight HandHex-3/4"-16SteelYellow Zinc PlatedFine5€77.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04360.075.0750 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 7 1/2 In Lg., 15/32 In Head Ht., Gr. 8
€24.06 /unit