Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04360.050.0750 Hex Head Cap Screw 1/2-20x7-1/2 Steel Grade 8 Yellow Zinc PK5 | AH8HYL 38TT09

GRAINGER N04360.050.0750 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 7 1/2 In Lg., 5/16 In Head Ht., Gr. 8, 5 Pk

Item: AH8HYL Model: N04360.050.0750Cross Ref: 38TT09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeHex
Head Width3/4"
Length7 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/2"-20
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length7 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length7 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9774
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.050.0125 Hex Cap Screw Grade 8 1/2-20 x 1-1/4 - Pack Of 25 | AB7AXP 22TK09 U04360.050.0125Fully ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine25€19.28
APPROVED VENDOR U04360.050.0150 Hex Cap Screw Grade 8 1/2-20 x 1-1/2 - Pack Of 25 | AB7AXQ 22TK10 U04360.050.0150Fully ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine25€17.88
APPROVED VENDOR U04360.050.0175 Hex Cap Screw Grade 8 1/2-20 x 1-3/4 - Pack Of 25 | AB7AXR 22TK11 U04360.050.0175Fully ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine25€24.47
APPROVED VENDOR U04360.050.0275 Hex Cap Screw Grade 8 1/2-20 x 2-3/4 - Pack Of 10 | AB7AXT 22TK12 U04360.050.0275Partially ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine10€10.20
APPROVED VENDOR U04360.050.0425 Hex Cap Screw Grade 8 1/2-20 x 4-1/4 Pk5 | AB7AXU 22TK13 U04360.050.0425Partially ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine5€122.00
APPROVED VENDOR U04360.050.0475 Hex Cap Screw Grade 8 1/2-20 x 4-3/4 Pk5 | AB7AXV 22TK14 U04360.050.0475Partially ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine5€152.53
APPROVED VENDOR U04360.050.0550 Hex Cap Screw Grade 8 1/2-20 x 5-1/2 Pk5 | AB7AXW 22TK15 U04360.050.0550Partially ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine5€15.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04360.050.0750 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 7 1/2 In Lg., 5/16 In Head Ht., Gr. 8, 5 Pk
€39.24 /unit