Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04181.062.0002 Hex Nut 5/8-18 Grade 8 Steel YP PK25 | AH8UKH 38ZT77

GRAINGER N04181.062.0002 Hex Nut, 5/8 In - 18 Thread Size, Steel, 35/64 In Ht., 15/16 In Wd., 25 Pk

Item: AH8UKH Model: N04181.062.0002Cross Ref: 38ZT77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 8
FinishYellow Zinc Plated
Height35/64"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/8"-18
Thread TypeFine
Width15/16"
Hex Height35/64"
Hex TypeStandard Hex
Hex Width15/16"
Material Grade/classGrade 8

Shipping Info:

Ship weight (kg) 0.8258
Ship height (cm)4.32
Ship length (cm)10.16
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelThread SizeClassThread TypeHeightHardnessNut TypeThread DirectionPkg. Qty.Price
APPROVED VENDOR U04122.043.0001 Hex Nut Grade 8 7/16-14 - Pack Of 50 | AA4JRR 12P569 U04122.043.00017/16"-14Class 8Coarse3/8"Rockwell C33-C39Standard HexRight Hand50€11.12
APPROVED VENDOR U04181.043.0002 Hex Nut Grade 8 7/16-20 - Pack Of 50 | AA4JRT 12P570 U04181.043.00027/16"-20Class 8Fine/Special3/8"Rockwell C33-C39Standard HexRight Hand50€9.62
APPROVED VENDOR U04122.056.0001 Hex Nut Grade 8 9/16-12 - Pack Of 25 | AA4JRU 12P571 U04122.056.00019/16"-12Class 8Coarse31/64"Rockwell C33-C39Standard HexRight Hand25€8.99
APPROVED VENDOR U04181.056.0002 Hex Nut Grade 8 9/16-18 - Pack Of 25 | AA4JRV 12P572 U04181.056.00029/16"-18Class 8Fine/Special31/64"Rockwell C33-C39Standard HexRight Hand25€8.20
APPROVED VENDOR U04122.075.0001 Hex Nut Grade 8 3/4-10 - Pack Of 20 | AA4JRW 12P573 U04122.075.00013/4"-10Class 8Coarse41/64"Rockwell C33-C39Standard HexRight Hand20€17.58
APPROVED VENDOR U04181.075.0002 Hex Nut Grade 8 3/4-16 - Pack Of 20 | AA4JRX 12P574 U04181.075.00023/4"-16Class 8Fine/Special41/64"Rockwell C33-C39Standard HexRight Hand20€21.05
APPROVED VENDOR U04122.087.0001 Hex Nut Grade 8 7/8-9 - Pack Of 10 | AA4JRY 12P575 U04122.087.00017/8"-9Class 8Coarse3/4"Rockwell C33-C39Standard HexRight Hand10€10.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04181.062.0002 Hex Nut, 5/8 In - 18 Thread Size, Steel, 35/64 In Ht., 15/16 In Wd., 25 Pk
€25.05 /pack