Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04160.087.0225 Hex Head Cap Screw 7/8-14x2-1/4 8 Steel Grade 8 Plain PK5 | AH8VHC 38ZY64

GRAINGER N04160.087.0225 Hex Head Cap Screw, 7/8 In - 14 Thread Size, Steel, 2 1/4 In Lg., 35/64 In Head Ht., Gr. 8, 5 Pk

Item: AH8VHC Model: N04160.087.0225Cross Ref: 38ZY64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height35/64"
Head TypeHex
Head Width1 5/16"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size7/8"-14
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length2 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length2 1/4"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.2748
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452620-PG Hex Cap Screw Grade 8 7/8-14 x 2 Pk5 | AB3DWR 1RMY3 N04160.087.0200Fully ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€27.78
NUCOR 452628-PG Hex Cap Screw Grade 8 7/8-14 x 3 Pk5 | AB3DWT 1RMY5 N04160.087.0300Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€32.66
NUCOR 452632-PG Hex Cap Screw Grade 8 7/8-14 x 3-1/2 Pk5 | AB3DWU 1RMY6 N04160.087.0350Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€49.59
NUCOR 452636-PG Hex Cap Screw Grade 8 7/8-14 x 4 Pk5 | AB3DWV 1RMY7 N04160.087.0400Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€45.36
NUCOR 452638-PG Hex Cap Screw Grade 8 7/8-14 x 4-1/2 Pk5 | AB3DWW 1RMY8 N04160.087.0450Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€47.11
NUCOR 452640-PG Hex Cap Screw Grade 8 7/8-14 x 5 Pk5 | AB3DWX 1RMY9 N04160.087.0500Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€60.30
NUCOR 452642-PG Hex Cap Screw Grade 8 7/8-14 x 5-1/2 Pk5 | AB3DWY 1RMZ1 N04160.087.0550Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€55.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04160.087.0225 Hex Head Cap Screw, 7/8 In - 14 Thread Size, Steel, 2 1/4 In Lg., 35/64 In Head Ht., Gr. 8, 5 Pk
€39.50 /unit