Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04160.037.0350 Hex Head Cap Screw 3/8-24x3-1/2 Steel Grade 8 Plain PK25 | AH8HUZ 38TR28

GRAINGER N04160.037.0350 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 3 1/2 In Lg., 15/64 In Head Ht., Gr. 8, 25 Pk

Item: AH8HUZ Model: N04160.037.0350Cross Ref: 38TR28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/64"
Head TypeHex
Head Width9/16"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-24
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 1.3342
Ship height (cm)4.32
Ship length (cm)14.22
Ship width (cm)11.68
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452176-PG Hex Cap Screw Grade 8 3/8-24 x 3/4 - Pack Of 50 | AB3DVR 1RMT1 N04160.037.0075Fully ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine50€20.23
NUCOR 452180-PG Hex Cap Screw Grade 8 3/8-24 x 1 - Pack Of 50 | AB3DVT 1RMT2 N04160.037.0100Fully ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine50€25.03
NUCOR 452210-PG Hex Cap Screw Grade 8 3/8-24 x 5 - Pack Of 10 | AB3DVU 1RMT3 N04160.037.0500Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€26.40
NUCOR 452211-PG Hex Cap Screw Grade 8 3/8-24 x 5-1/2 - Pack Of 10 | AB3DVV 1RMT4 N04160.037.0550Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€23.40
NUCOR 452212-PG Hex Cap Screw Grade 8 3/8-24 x 6 - Pack Of 10 | AB3DVW 1RMT5 N04160.037.0600Partially ThreadedRight HandHexRockwell C33-C393/8"-24SteelBlack OxideFine10€27.17
APPROVED VENDOR U04160.037.0175 Hex Cap Screw Grade 8 3/8-24 x 1-3/4 - Pack Of 50 | AB7AUZ 22TJ27 U04160.037.0175Partially ThreadedRight HandHex-3/8"-24SteelBlack OxideFine50€24.32
APPROVED VENDOR U04160.037.0350 Hex Cap Screw Grade 8 3/8-24 x 3-1/2 - Pack Of 25 | AB7AVA 22TJ28 U04160.037.0350Partially ThreadedRight HandHex-3/8"-24SteelBlack OxideFine25€26.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04160.037.0350 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 3 1/2 In Lg., 15/64 In Head Ht., Gr. 8, 25 Pk
€42.52 /pack