Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04104.100.0325 Hex Head Cap Screw 1-8x3-1/4 Steel Grade 8 Zinc Yellow PK5 | AH8VDR 38ZX84

GRAINGER N04104.100.0325 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 3 1/4 In Lg., 39/64 In Head Ht., Gr. 8, 5 Pk

Item: AH8VDR Model: N04104.100.0325Cross Ref: 38ZX84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length3 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length3 1/4"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.1726
Ship height (cm)5.08
Ship length (cm)16.51
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.100.0200 Hex Cap Screw Grade 8 1-8 x 2 Pk5 | AB7ATZ 22TJ03 U04104.100.0200Fully ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€22.06
APPROVED VENDOR U04104.100.0225 Hex Cap Screw Grade 8 1-8 x 2-1/4 Pk5 | AB7AUA 22TJ04 U04104.100.0225Fully ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€36.32
APPROVED VENDOR U04104.100.0300 Hex Cap Screw Grade 8 1-8 x 3 Pk5 | AB7AUB 22TJ05 U04104.100.0300Fully ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€26.41
APPROVED VENDOR U04104.100.0350 Hex Cap Screw Grade 8 1-8 x 3-1/2 Pk5 | AB7AUC 22TJ06 U04104.100.0350Partially ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€29.00
APPROVED VENDOR U04104.100.0400 Hex Cap Screw Grade 8 1-8 x 4 Pk5 | AB7AUD 22TJ07 U04104.100.0400Partially ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€33.64
APPROVED VENDOR U04104.100.0450 Hex Cap Screw Grade 8 1-8 x 4-1/2 Pk5 | AB7AUE 22TJ09 U04104.100.0450Partially ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€31.37
APPROVED VENDOR U04104.100.0500 Hex Cap Screw Grade 8 1-8 x 5 Pk5 | AB7AUF 22TJ10 U04104.100.0500Partially ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€36.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04104.100.0325 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 3 1/4 In Lg., 39/64 In Head Ht., Gr. 8, 5 Pk
€59.39 /pack