Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04104.075.0175 Hex Head Cap Screw 3/4-10x1-3/4 Steel Grade 8 Yellow Zinc PK10 | AH8HKQ 38TN34

GRAINGER N04104.075.0175 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 1 3/4 In Lg., 15/32 In Head Ht., Gr. 8, 10 Pk

Item: AH8HKQ Model: N04104.075.0175Cross Ref: 38TN34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 3/4"
Overall Length1 3/4"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.4684
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.075.0100 Hex Cap Screw Grade 8 3/4-10 x 1 - Pack Of 10 | AB7ARR 22TH70 U04104.075.0100Fully ThreadedRight HandHex-3/4"-10SteelYellow Zinc PlatedCoarse10€22.07
APPROVED VENDOR U04104.075.0125 Hex Cap Screw Grade 8 3/4-10 x 1-1/4 - Pack Of 10 | AB7ART 22TH71 U04104.075.0125Fully ThreadedRight HandHex-3/4"-10SteelYellow Zinc PlatedCoarse10€22.63
APPROVED VENDOR U04104.075.0150 Hex Cap Screw Grade 8 3/4-10 x 1-1/2 - Pack Of 10 | AB7ARU 22TH72 U04104.075.0150Fully ThreadedRight HandHex-3/4"-10SteelYellow Zinc PlatedCoarse10€15.53
APPROVED VENDOR U04104.075.0175 Hex Cap Screw Grade 8 3/4-10 x 1-3/4 - Pack Of 10 | AB7ARV 22TH73 U04104.075.0175Fully ThreadedRight HandHex-3/4"-10SteelYellow Zinc PlatedCoarse10€19.71
APPROVED VENDOR U04104.075.0225 Hex Cap Screw Grade 8 3/4-10 x 2-1/4 Pk5 | AB7ARW 22TH75 U04104.075.0225Fully ThreadedRight HandHex-3/4"-10SteelYellow Zinc PlatedCoarse5€13.58
APPROVED VENDOR U04104.075.0300 Hex Cap Screw Grade 8 3/4-10 x 3 Pk5 | AB7ARX 22TH77 U04104.075.0300Partially ThreadedRight HandHex-3/4"-10SteelYellow Zinc PlatedCoarse5€13.41
APPROVED VENDOR U04104.075.0325 Hex Cap Screw Grade 8 3/4-10 x 3-1/4 Pk5 | AB7ARY 22TH78 U04104.075.0325Partially ThreadedRight HandHex-3/4"-10SteelYellow Zinc PlatedCoarse5€14.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04104.075.0175 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 1 3/4 In Lg., 15/32 In Head Ht., Gr. 8, 10 Pk
€45.84 /unit