Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04104.050.0850 Hex Head Cap Screw 1/2-13x8-1/2 Steel Grade 8 Zinc Yellow PK5 | AH8VBT 38ZX39

GRAINGER N04104.050.0850 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 8 1/2 In Lg., 5/16 In Head Ht., Gr. 8, 5 Pk

Item: AH8VBT Model: N04104.050.0850Cross Ref: 38ZX39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeHex
Head Width3/4"
Length8 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length8 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length8 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.0962
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)4.57
Country of OriginCA

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.050.0125 Hex Cap Screw Grade 8 1/2-13 x 1-1/4 - Pack Of 25 | AB7APZ 22TH30 U04104.050.0125Fully ThreadedRockwell C33Right HandHex1/2"-13SteelYellow Zinc PlatedCoarse25€16.64
APPROVED VENDOR U04104.050.0150 Hex Cap Screw Grade 8 1/2-13 x 1-1/2 - Pack Of 25 | AB7AQA 22TH31 U04104.050.0150Fully ThreadedRockwell C33Right HandHex1/2"-13SteelYellow Zinc PlatedCoarse25€15.35
APPROVED VENDOR U04104.050.0175 Hex Cap Screw Grade 8 1/2-13 x 1-3/4 - Pack Of 25 | AB7AQB 22TH32 U04104.050.0175Fully ThreadedRockwell C33Right HandHex1/2"-13SteelYellow Zinc PlatedCoarse25€16.13
APPROVED VENDOR U04104.050.0225 Hex Cap Screw Grade 8 1/2-13 x 2-1/4 - Pack Of 10 | AB7AQC 22TH33 U04104.050.0225Partially ThreadedRockwell C33Right HandHex1/2"-13SteelYellow Zinc PlatedCoarse10€12.53
APPROVED VENDOR U04104.050.0250 Hex Cap Screw Grade 8 1/2-13 x 2-1/2 - Pack Of 10 | AB7AQD 22TH34 U04104.050.0250Partially ThreadedRockwell C33Right HandHex1/2"-13SteelYellow Zinc PlatedCoarse10€10.75
APPROVED VENDOR U04104.050.0275 Hex Cap Screw Grade 8 1/2-13 x 2-3/4 - Pack Of 10 | AB7AQE 22TH35 U04104.050.0275Partially ThreadedRockwell C33Right HandHex1/2"-13SteelYellow Zinc PlatedCoarse10€13.23
APPROVED VENDOR U04104.050.0350 Hex Cap Screw Grade 8 1/2-13 x 3-1/2 - Pack Of 10 | AB7AQF 22TH36 U04104.050.0350Partially ThreadedRockwell C33Right HandHex1/2"-13SteelYellow Zinc PlatedCoarse10€14.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04104.050.0850 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 8 1/2 In Lg., 5/16 In Head Ht., Gr. 8, 5 Pk
€40.81 /pack