Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04104.043.0325 Hex Head Cap Screw 7/16-14x3-3/4 8 Steel Grade 8 Zinc Yellow PK10 | AH8VBK 38ZX32

GRAINGER N04104.043.0325 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 3 1/4 In Lg., 9/32 In Head Ht., Gr. 8, 10 Pk

Item: AH8VBK Model: N04104.043.0325Cross Ref: 38ZX32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height9/32"
Head TypeHex
Head Width5/8"
Length3 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-14
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/8"
Overall Length3 1/4"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6854
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.043.0125 Hex Cap Screw Grade 8 7/16-14 x 1-1/4 - Pack Of 25 | AB7APQ 22TH22 U04104.043.0125Fully ThreadedRockwell C33Right HandHex7/16"-14SteelYellow Zinc PlatedCoarse25€9.62
APPROVED VENDOR U04104.043.0175 Hex Cap Screw Grade 8 7/16-14 x 1-3/4 - Pack Of 25 | AB7APR 22TH23 U04104.043.0175Partially ThreadedRockwell C33Right HandHex7/16"-14SteelYellow Zinc PlatedCoarse25€13.40
APPROVED VENDOR U04104.043.0350 Hex Cap Screw Grade 8 7/16-14 x 3-1/2 - Pack Of 10 | AB7APT 22TH24 U04104.043.0350Partially ThreadedRockwell C33Right HandHex7/16"-14SteelYellow Zinc PlatedCoarse10€9.72
APPROVED VENDOR U04104.043.0450 Hex Cap Screw Grade 8 7/16-14 x 4-1/2 - Pack Of 10 | AB7APU 22TH25 U04104.043.0450Partially ThreadedRockwell C33Right HandHex7/16"-14SteelYellow Zinc PlatedCoarse10€9.98
APPROVED VENDOR U04104.043.0550 Hex Cap Screw Grade 8 7/16-14 x 5-1/2 - Pack Of 10 | AB7APV 22TH26 U04104.043.0550Partially ThreadedRockwell C33Right HandHex7/16"-14SteelYellow Zinc PlatedCoarse10€14.37
APPROVED VENDOR U04104.043.0900 Hex Cap Screw Grade 8 7/16-14 x 9 Pk5 | AB7APW 22TH27 U04104.043.0900Partially ThreadedRockwell C33Right HandHex7/16"-14SteelYellow Zinc PlatedCoarse5€78.01
APPROVED VENDOR U04104.043.1000 Hex Cap Screw Grade 8 7/16-14 x 10 Pk5 | AB7APX 22TH28 U04104.043.1000Partially ThreadedRockwell C33Right HandHex7/16"-14SteelYellow Zinc PlatedCoarse5€102.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04104.043.0325 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 3 1/4 In Lg., 9/32 In Head Ht., Gr. 8, 10 Pk
€21.48 /unit