Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04100.062.0300 Hex Head Cap Screw 5/8-11x3 Steel Grade 8 Plain PK5 | AH8HMV 38TN84

GRAINGER N04100.062.0300 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 3 In Lg., 25/64 In Head Ht., Gr. 8, 5 Pk

Item: AH8HMV Model: N04100.062.0300Cross Ref: 38TN84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height25/64"
Head TypeHex
Head Width15/16"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 1/2"
Overall Length3"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7042
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.062.0150 Hex Cap Screw Grade 8 5/8-11 x 1-1/2 - Pack Of 10 | AA2DQG 10E545 U04100.062.0150Fully ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse10€10.03
APPROVED VENDOR U04100.062.0550 Hex Cap Screw Grade 8 5/8-11 x 5-1/2 Pk5 | AA8RND 19NR75 U04100.062.0550Partially ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse5€11.15
NUCOR 452424-PG Hex Cap Screw Grade 8 5/8-11 x 1 - Pack Of 10 | AB3DTN 1RME5 N04100.062.0100Fully ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse10€20.11
NUCOR 452426-PG Hex Cap Screw Grade 8 5/8-11 x 1-1/4 - Pack Of 10 | AB3DTP 1RME6 N04100.062.0125Fully ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse10€21.13
NUCOR 452428-PG Hex Cap Screw Grade 8 5/8-11 x 1-1/2 - Pack Of 10 | AB3DTQ 1RME7 N04100.062.0150Fully ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse10€21.74
APPROVED VENDOR U04100.062.0750 Hex Cap Screw Grade 8 5/8-11 x 7-1/2 Pk5 | AB6ZNG 22TA30 U04100.062.0750Partially ThreadedRockwell C33Right HandHex5/8"-11SteelBlack OxideCoarse5€28.17
APPROVED VENDOR U04100.062.0800 Hex Cap Screw Grade 8 5/8-11 x 8 Pk5 | AB6ZNH 22TA31 U04100.062.0800Partially ThreadedRockwell C33Right HandHex5/8"-11SteelBlack OxideCoarse5€20.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04100.062.0300 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 3 In Lg., 25/64 In Head Ht., Gr. 8, 5 Pk
€19.92 /unit