Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01300.025.0001 Hex Nut 1/4-20 Grade 5 Zinc Plated PK100 | AH8UFZ 38ZR95

GRAINGER N01300.025.0001 Hex Nut, 1/4 In - 20 Thread Size, Steel, 7/32 In Ht., 7/16 In Wd., Zn Plated, Std Hex, 100 Pk

Item: AH8UFZ Model: N01300.025.0001Cross Ref: 38ZR95
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 5
FinishZinc Plated
Height7/32"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
Width7/16"
Hex Height7/32"
Hex TypeStandard Hex
Hex Width7/16"
Material Grade/classGrade 5

Shipping Info:

Ship weight (kg) 0.3303
Ship height (cm)3.81
Ship length (cm)14.22
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelThread SizeClassThread TypeHeightHardnessTensile StrengthNut TypeThread DirectionPkg. Qty.Price
APPROVED VENDOR U08110.087.0001 Hex Nut Grade 2 7/8-9 - Pack Of 10 | AA4JPR 12P511 U08110.087.00017/8"-9Class 2Coarse3/4"Rockwell B70-B100-Standard HexRight Hand10€11.81
APPROVED VENDOR U08161.087.0002 Hex Nut Grade 2 7/8-14 - Pack Of 10 | AA4JPT 12P512 U08161.087.00027/8"-14Class 2Fine/Special3/4"Rockwell C3290000 psiStandard HexRight Hand10€13.10
APPROVED VENDOR U08110.100.0001 Hex Nut Grade 2 1-8 Pk5 | AA4JPU 12P513 U08110.100.00011"-8Class 2Coarse55/64"Rockwell B70-B100-Standard HexRight Hand5€7.55
APPROVED VENDOR U08110.112.0001 Hex Nut Grade 2 1-1/8-7 Pk5 | AA4JPW 12P515 U08110.112.00011 1/8"-7Class 2Coarse31/32"Rockwell C3290000 psiStandard HexRight Hand5€11.45
APPROVED VENDOR U08161.112.0002 Hex Nut Grade 2 1-1/8-12 Pk5 | AA4JPX 12P516 U08161.112.00021 1/8"-12Class 2Fine/Special31/32"Rockwell B70-B100-Standard HexRight Hand5€9.67
APPROVED VENDOR U08110.125.0001 Hex Nut Grade 2 1-1/4-7 Pk5 | AA4JPY 12P517 U08110.125.00011 1/4"-7Class 2Coarse1 1/16"Rockwell B70-B100-Standard HexRight Hand5€16.90
APPROVED VENDOR U08161.125.0002 Hex Nut Grade 2 1-1/4-12 Pk5 | AA4JPZ 12P518 U08161.125.00021 1/4"-12Class 2Fine/Special1 1/16"Rockwell B70-B100-Standard HexRight Hand5€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01300.025.0001 Hex Nut, 1/4 In - 20 Thread Size, Steel, 7/32 In Ht., 7/16 In Wd., Zn Plated, Std Hex, 100 Pk
€42.41 /pack