Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01200.125.0350 Hex Head Cap Screw 1-1/4-7x3-1/2 Steel Grade 5 Zinc Plated | AH8NUJ 38WR08

GRAINGER N01200.125.0350 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 3 1/2 In Lg., 25/32 In Head Ht., Coarse, Zn Plated, Gr. 5

Item: AH8NUJ Model: N01200.125.0350Cross Ref: 38WR08
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height25/32"
Head TypeHex
Head Width1 7/8"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.7727
Ship height (cm)5.08
Ship length (cm)10.67
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.125.0250 Hex Cap Screw Grade 5 1-1/4-7 x 2-1/2 | AB8ARV 25CM35 U01200.125.0250Fully ThreadedRight HandHexRockwell C191 1/4"-7SteelZinc PlatedCoarse1€15.78
APPROVED VENDOR U01200.125.0300 Hex Cap Screw Grade 5 1-1/4-7 x 3 | AB8ARW 25CM36 U01200.125.0300Fully ThreadedRight HandHexRockwell C191 1/4"-7SteelZinc PlatedCoarse1€11.36
APPROVED VENDOR U01200.125.0350 Hex Cap Screw Grade 5 1-1/4-7 x 3-1/2 | AB8ARX 25CM37 U01200.125.0350Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelZinc PlatedCoarse1€11.36
APPROVED VENDOR U01200.125.0400 Hex Cap Screw Grade 5 1-1/4-7 x 4 | AB8ARY 25CM38 U01200.125.0400Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelZinc PlatedCoarse1€12.25
APPROVED VENDOR U01200.125.0450 Hex Cap Screw Grade 5 1-1/4-7 x 4-1/2 | AB8ARZ 25CM39 U01200.125.0450Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelZinc PlatedCoarse1€14.65
APPROVED VENDOR U01200.125.0500 Hex Cap Screw Grade 5 1-1/4-7 x 5 | AB8ATA 25CM40 U01200.125.0500Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelZinc PlatedCoarse1€15.66
APPROVED VENDOR U01200.125.0550 Hex Cap Screw Grade 5 1-1/4-7 x 5-1/2 | AB8ATB 25CM41 U01200.125.0550Partially ThreadedRight HandHexRockwell C191 1/4"-7SteelZinc PlatedCoarse1€12.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01200.125.0350 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 3 1/2 In Lg., 25/32 In Head Ht., Coarse, Zn Plated, Gr. 5
€22.55 /unit