Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01200.100.1000 Hex Head Cap Screw 1-8x10 Steel Grade 5 Zinc Plated | AH8NTV 38WP94

GRAINGER N01200.100.1000 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 10 In Lg., 39/64 In Head Ht., Gr. 5

Item: AH8NTV Model: N01200.100.1000Cross Ref: 38WP94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length10"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length10"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2 1/2"
Overall Length10"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.102
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.100.0150 Hex Cap Screw Grade 5 1-8 x 1-1/2 Pk5 | AB6ZXL 22TD20 U01200.100.0150Fully ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€21.88
APPROVED VENDOR U01200.100.0200 Hex Cap Screw Grade 5 1-8 x 2 Pk5 | AB6ZXM 22TD21 U01200.100.0200Fully ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€20.26
APPROVED VENDOR U01200.100.0250 Hex Cap Screw Grade 5 1-8 x 2-1/2 Pk5 | AB6ZXN 22TD22 U01200.100.0250Fully ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€14.93
APPROVED VENDOR U01200.100.0400 Hex Cap Screw Grade 5 1-8 x 4 Pk5 | AB6ZXP 22TD23 U01200.100.0400Partially ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€28.13
APPROVED VENDOR U01200.100.0500 Hex Cap Screw Grade 5 1-8 x 5 Pk5 | AB6ZXQ 22TD24 U01200.100.0500Partially ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse5€30.57
APPROVED VENDOR U01200.100.0600 Hex Cap Screw Grade 5 1-8 x 6 | AB6ZXR 22TD25 U01200.100.0600Partially ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse1€8.62
APPROVED VENDOR U01200.100.0700 Hex Cap Screw Grade 5 1-8 x 7 | AB6ZXT 22TD26 U01200.100.0700Partially ThreadedRockwell C19Right HandHex1"-8SteelZinc PlatedCoarse1€9.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01200.100.1000 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 10 In Lg., 39/64 In Head Ht., Gr. 5
€31.51 /unit