Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01200.050.0300 Hex Head Cap Screw 1/2-13x3 Steel Grade 5 Zinc Plated PK10 | AH8HHA 38TM73

GRAINGER N01200.050.0300 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 3 In Lg., 5/16 In Head Ht., Gr. 5, 10 Pk

Item: AH8HHA Model: N01200.050.0300Cross Ref: 38TM73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height5/16"
Head TypeHex
Head Width3/4"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 1/4"
Overall Length3"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.859
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 1KB18 Hex Cap Screw Grade 5 1/2-13 x 2-1/4 - Pack Of 50 | AB2AFV 1KB18Partially ThreadedHexRockwell C25-C34Right Hand1/2"-13SteelZinc PlatedCoarse50€35.38
APPROVED VENDOR U01200.050.0087 Hex Cap Screw Grade 5 1/2-13 x 7/8 - Pack Of 25 | AB6ZTX 22TC37 U01200.050.0087Fully ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse25€11.64
APPROVED VENDOR U01200.050.0125 Hex Cap Screw Grade 5 1/2-13 x 1-1/4 - Pack Of 25 | AB6ZTY 22TC38 U01200.050.0125Fully ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse25€15.51
APPROVED VENDOR U01200.050.0150 Hex Cap Screw Grade 5 1/2-13 x 1-1/2 - Pack Of 25 | AB6ZTZ 22TC39 U01200.050.0150Fully ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse25€13.20
APPROVED VENDOR U01200.050.0175 Hex Cap Screw Grade 5 1/2-13 x 1-3/4 - Pack Of 25 | AB6ZUA 22TC40 U01200.050.0175Fully ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse25€17.62
APPROVED VENDOR U01200.050.0250 Hex Cap Screw Grade 5 1/2-13 x 2-1/2 - Pack Of 10 | AB6ZUB 22TC41 U01200.050.0250Partially ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse10€9.58
APPROVED VENDOR U01200.050.0275 Hex Cap Screw Grade 5 1/2-13 x 2-3/4 - Pack Of 10 | AB6ZUC 22TC42 U01200.050.0275Partially ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse10€8.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01200.050.0300 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 3 In Lg., 5/16 In Head Ht., Gr. 5, 10 Pk
€22.97 /unit