Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01200.043.0075 Hex Head Cap Screw 7/16-14x3/4 Steel Grade 5 Zinc Plated PK25 | AH8HEU 38TM21

GRAINGER N01200.043.0075 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 3/4 In Lg., 9/32 In Head Ht., Gr. 5, 25 Pk

Item: AH8HEU Model: N01200.043.0075Cross Ref: 38TM21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height9/32"
Head TypeHex
Head Width5/8"
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size7/16"-14
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length3/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.5409
Ship height (cm)5.08
Ship length (cm)9.4
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 1KA78 Hex Cap Screw Grade 5 7/16-14 x 1-3/4 - Pack Of 50 | AA9ZXQ 1KA78Partially ThreadedRockwell C25-C34Right HandHex7/16"-14SteelZinc PlatedCoarse50€24.12
APPROVED VENDOR U01200.043.0125 Hex Cap Screw Grade 5 7/16-14 x 1-1/4 - Pack Of 25 | AB6ZTJ 22TC25 U01200.043.0125Fully ThreadedRockwell C19Right HandHex7/16"-14SteelZinc PlatedCoarse25€11.37
APPROVED VENDOR U01200.043.0150 Hex Cap Screw Grade 5 7/16-14 x 1-1/2 - Pack Of 25 | AB6ZTK 22TC26 U01200.043.0150Fully ThreadedRockwell C19Right HandHex7/16"-14SteelZinc PlatedCoarse25€12.73
APPROVED VENDOR U01200.043.0450 Hex Cap Screw Grade 5 7/16-14 x 4-1/2 - Pack Of 10 | AB6ZTL 22TC27 U01200.043.0450Partially ThreadedRockwell C19Right HandHex7/16"-14SteelZinc PlatedCoarse10€16.32
APPROVED VENDOR U01200.043.0500 Hex Cap Screw Grade 5 7/16-14 x 5 - Pack Of 10 | AB6ZTM 22TC28 U01200.043.0500Partially ThreadedRockwell C19Right HandHex7/16"-14SteelZinc PlatedCoarse10€9.70
APPROVED VENDOR U01200.043.0550 Hex Cap Screw Grade 5 7/16-14 x 5-1/2 - Pack Of 10 | AB6ZTN 22TC29 U01200.043.0550Partially ThreadedRockwell C19Right HandHex7/16"-14SteelZinc PlatedCoarse10€20.71
APPROVED VENDOR U01200.043.0600 Hex Cap Screw Grade 5 7/16-14 x 6 Pk5 | AB6ZTP 22TC30 U01200.043.0600Partially ThreadedRockwell C19Right HandHex7/16"-14SteelZinc PlatedCoarse5€9.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01200.043.0075 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 3/4 In Lg., 9/32 In Head Ht., Gr. 5, 25 Pk
€16.76 /unit