Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01062.043.0175 Hex Head Cap Screw 7/16-20x1-3/4 Steel Grade 5 Zinc Plated PK25 | AH8NKH 38WN20

GRAINGER N01062.043.0175 Hex Head Cap Screw, 7/16 In - 20 Thread Size, Steel, 1 3/4 In Lg., 9/32 In Head Ht., Gr. 5, 25 Pk

Item: AH8NKH Model: N01062.043.0175Cross Ref: 38WN20
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height9/32"
Head TypeHex
Head Width5/8"
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-20
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.9994
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionMin. Thread LengthHead TypeDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U01062.043.0075 Hex Cap Screw Grade 5 7/16-20 x 3/4 - Pack Of 25 | AB7AEW 22TE92 U01062.043.0075Fully ThreadedRockwell C19Right Hand-Hex-7/16"-20Steel25€11.51
APPROVED VENDOR U01062.043.0100 Hex Cap Screw Grade 5 7/16-20 x 1 - Pack Of 25 | AB7AEX 22TE93 U01062.043.0100Fully ThreadedRockwell C19Right Hand-Hex-7/16"-20Steel25€11.34
APPROVED VENDOR U01062.043.0175 Hex Cap Screw Grade 5 7/16-20 x 1-3/4 - Pack Of 25 | AB7AEY 22TE94 U01062.043.0175Partially ThreadedRockwell C19Right Hand-Hex-7/16"-20Steel25€16.40
APPROVED VENDOR U01062.043.0200 Hex Cap Screw Grade 5 7/16-20 x 2 - Pack Of 25 | AB7AEZ 22TE95 U01062.043.0200Partially ThreadedRockwell C19Right Hand-Hex-7/16"-20Steel25€18.39
APPROVED VENDOR U01062.043.0225 Hex Cap Screw Grade 5 7/16-20 x 2-1/4 - Pack Of 10 | AB7AFA 22TE96 U01062.043.0225Partially ThreadedRockwell C19Right Hand-Hex-7/16"-20Steel10€9.82
APPROVED VENDOR U01062.043.0250 Hex Cap Screw Grade 5 7/16-20 x 2-1/2 - Pack Of 10 | AB7AFB 22TE97 U01062.043.0250Partially ThreadedRockwell C19Right Hand-Hex-7/16"-20Steel10€10.12
APPROVED VENDOR U01062.043.0300 Hex Cap Screw Grade 5 7/16-20 x 3 - Pack Of 10 | AB7AFC 22TE98 U01062.043.0300Partially ThreadedRockwell C19Right Hand-Hex-7/16"-20Steel10€7.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01062.043.0175 Hex Head Cap Screw, 7/16 In - 20 Thread Size, Steel, 1 3/4 In Lg., 9/32 In Head Ht., Gr. 5, 25 Pk
€28.42 /unit