Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01060.062.0400 Hex Head Cap Screw 5/8-18x4 Steel Grade 5 Plain PK5 | AH8NFY 38WM41

GRAINGER N01060.062.0400 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 4 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk

Item: AH8NFY Model: N01060.062.0400Cross Ref: 38WM41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height25/64"
Head TypeHex
Head Width15/16"
Length4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-18
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9027
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.062.0100 Hex Cap Screw Grade 5 5/8-18 x 1 - Pack Of 10 | AB7ABC 22TE06 U01060.062.0100Fully ThreadedRockwell C19Right HandHex5/8"-18SteelBlack OxideFine10€12.53
APPROVED VENDOR U01060.062.0125 Hex Cap Screw Grade 5 5/8-18 x 1-1/4 - Pack Of 10 | AB7ABD 22TE07 U01060.062.0125Fully ThreadedRockwell C19Right HandHex5/8"-18SteelBlack OxideFine10€14.42
APPROVED VENDOR U01060.062.0150 Hex Cap Screw Grade 5 5/8-18 x 1-1/2 - Pack Of 10 | AB7ABE 22TE08 U01060.062.0150Fully ThreadedRockwell C19Right HandHex5/8"-18SteelBlack OxideFine10€13.79
APPROVED VENDOR U01060.062.0175 Hex Cap Screw Grade 5 5/8-18 x 1-3/4 - Pack Of 10 | AB7ABF 22TE09 U01060.062.0175Fully ThreadedRockwell C19Right HandHex5/8"-18SteelBlack OxideFine10€14.20
APPROVED VENDOR U01060.062.0200 Hex Cap Screw Grade 5 5/8-18 x 2 Pk5 | AB7ABG 22TE10 U01060.062.0200Fully ThreadedRockwell C19Right HandHex5/8"-18SteelBlack OxideFine5€4.36
APPROVED VENDOR U01060.062.0225 Hex Cap Screw Grade 5 5/8-18 x 2-1/4 Pk5 | AB7ABH 22TE11 U01060.062.0225Partially ThreadedRockwell C19Right HandHex5/8"-18SteelBlack OxideFine5€9.71
APPROVED VENDOR U01060.062.0250 Hex Cap Screw Grade 5 5/8-18 x 2-1/2 Pk5 | AB7ABJ 22TE12 U01060.062.0250Partially ThreadedRockwell C19Right HandHex5/8"-18SteelBlack OxideFine5€10.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01060.062.0400 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 4 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk
€24.62 /unit