Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01000.025.0300 Hex Head Cap Screw 1/4-20x3 Steel Grade 5 Plain PK50 | AH8MRV 38WJ34

GRAINGER N01000.025.0300 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 3 In Lg., 5/32 In Head Ht., Gr. 5, 50 Pk

Item: AH8MRV Model: N01000.025.0300Cross Ref: 38WJ34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height5/32"
Head TypeHex
Head Width7/16"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length3"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.0121
Ship height (cm)4.83
Ship length (cm)12.7
Ship width (cm)10.67
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.025.0137 Hex Cap Screw Grade 5 1/4-20 x 1-3/8 - Pack Of 100 | AB6ZHC 22RZ10 U01000.025.0137Partially ThreadedRight HandHexRockwell C191/4"-20SteelBlack OxideCoarse100€14.88
APPROVED VENDOR U01000.025.0162 Hex Cap Screw Grade 5 1/4-20 x 1-5/8 - Pack Of 100 | AB6ZHD 22RZ11 U01000.025.0162Partially ThreadedRight HandHexRockwell C191/4"-20SteelBlack OxideCoarse100€27.17
APPROVED VENDOR U01000.025.0225 Hex Cap Screw Grade 5 1/4-20 x 2-1/4 - Pack Of 50 | AB6ZHE 22RZ12 U01000.025.0225Partially ThreadedRight HandHexRockwell C191/4"-20SteelBlack OxideCoarse50€12.35
APPROVED VENDOR U01000.025.0250 Hex Cap Screw Grade 5 1/4-20 x 2-1/2 - Pack Of 50 | AB6ZHF 22RZ13 U01000.025.0250Partially ThreadedRight HandHexRockwell C191/4"-20SteelBlack OxideCoarse50€8.87
APPROVED VENDOR U01000.025.0275 Hex Cap Screw Grade 5 1/4-20 x 2-3/4 - Pack Of 50 | AB6ZHG 22RZ14 U01000.025.0275Partially ThreadedRight HandHexRockwell C191/4"-20SteelBlack OxideCoarse50€14.73
APPROVED VENDOR U01000.025.0300 Hex Cap Screw Grade 5 1/4-20 x 3 - Pack Of 50 | AB6ZHH 22RZ15 U01000.025.0300Partially ThreadedRight HandHexRockwell C191/4"-20SteelBlack OxideCoarse50€10.98
APPROVED VENDOR U01000.025.0325 Hex Cap Screw Grade 5 1/4-20 x 3-1/4 - Pack Of 50 | AB6ZHJ 22RZ16 U01000.025.0325Partially ThreadedRight HandHexRockwell C191/4"-20SteelBlack OxideCoarse50€16.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01000.025.0300 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 3 In Lg., 5/32 In Head Ht., Gr. 5, 50 Pk
€24.45 /pack