Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MSCI-1000370-100P Machine Screw, #10-24 Thread Size, 3/8 Inch Length, Steel, Zinc Plated, Fillister | CQ6XRC

GRAINGER MSCI-1000370-100P Machine Screw, 10-24 Thread Size, Steel, 3/8 In Lg., Std, Fillister, Zn Plated

Item: CQ6XRC Model: MSCI-1000370-100PCross Ref: 1HA66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishZinc Plated
HardnessRockwell B70-B100
Head Height0.18"
Head TypeFillister
Head Width0.313"
Length3/8"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Size#10-24
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length3/8"
Rockwell HardnessB70 to B100

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MSCI-1000370-100P Machine Screw, 10-24 Thread Size, Steel, 3/8 In Lg., Std, Fillister, Zn Plated
€7.23 /pack