Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MPPLI0-600310-100P Machine Screw, #6-32 Thread, 5/16 Inch Length, Steel, 0.034 Inch Washer Thickness | CG9UQY 1PXU6

GRAINGER MPPLI0-600310-100P Machine Screw, 6-32 Thread Size, Steel, 5/16 In Lg., Std, Pan, 100 Pk

Item: CG9UQY Model: MPPLI0-600310-100PCross Ref: 1PXU6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Dia.0.27"
Head Height0.082"
Head TypePan
Length5/16"
MaterialSteel
System Of MeasurementImperial
Thread Size#6-32
Thread TypeCoarse
TypeStandard Machine Screw
Washer MaterialSteel
Washer Material GradeGrade C1050/C1065
Washer Outside Dia.0.261"
Washer Thickness0.034"
Washer TypeSplit Lock Washer
DrivePhillips
Fastener Length5/16"
Head Width0.27"

Shipping Info:

Ship weight (kg) 0.108

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U24522.008.0075 Machine Screw Pan 2-56 x 3/4 L - Pack Of 100 | AB2JXM 1ME92 U24522.008.0075#2-560.167"Coarse0.162"60000 psi3/4"Class 3A, Class 2A#1100€12.51
APPROVED VENDOR U24522.011.0025 Machine Screw Pan 4-40 x 1/4 L - Pack Of 100 | AB2JXN 1ME94 U24522.011.0025#4-402/25"Coarse0.212"60000 psi1/4"Class 3A, Class 2A#1100€0.70
APPROVED VENDOR U24522.011.0037 Machine Screw Pan 4-40 x 3/8 L - Pack Of 100 | AB2JXP 1ME96 U24522.011.0037#4-402/25"Coarse0.212"60000 psi3/8"Class 3A, Class 2A#1100€0.76
APPROVED VENDOR U24522.011.0050 Machine Screw Pan 4-40 x 1/2 L - Pack Of 100 | AB2JXQ 1ME97 U24522.011.0050#4-402/25"Coarse0.212"60000 psi1/2"Class 3A, Class 2A#1100€2.05
APPROVED VENDOR U24522.011.0100 Machine Screw Pan 4-40 x 1 L - Pack Of 100 | AB2LZC 1MU10 U24522.011.0100#4-400.219"Coarse0.212"60000 psi1"Class 3A, Class 2A#1100€6.93
APPROVED VENDOR U24522.013.0018 Machine Screw Pan 6-32 x 3/16 L - Pack Of 100 | AB2LZD 1MU11 U24522.013.0018#6-320.087"Coarse0.262"60000 psi3/16"Class 3A, Class 2A#2100€3.34
APPROVED VENDOR U24522.013.0025 Machine Screw Pan 6-32 x 1/4 L - Pack Of 100 | AB2LZE 1MU12 U24522.013.0025#6-320.087"Coarse0.262"60000 psi1/4"Class 3A, Class 2A#2100€2.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MPPLI0-600310-100P Machine Screw, 6-32 Thread Size, Steel, 5/16 In Lg., Std, Pan, 100 Pk
€10.21 /pack