Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MPPEI-0400250-100P Machine Screw, #4-40 Thread Size, 1/4 Inch Length, Steel, Zinc Plated, Pan | CQ7WTC

GRAINGER MPPEI0-400250-100P Machine Screw, 4-40 Thread Size, Steel, 1/4 In Lg., Phillips

Item: CQ7WTC Model: MPPEI0-400250-100PCross Ref: 1PXF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishZinc Plated
Head Height0.068"
Head TypePan
Head Width7/32"
Includes WashersYes
Length1/4"
MaterialSteel
System Of MeasurementImperial
Thread Size#4-40
Thread TypeCoarse
TypeStandard Machine Screw
Washer MaterialSteel
Washer Material GradeGrade C1050/C1065
Washer Outside Dia.0.23"
Washer Thickness0.02"
Washer TypeExternal Tooth Lock
Dimensional StandardsASME B18.13
DrivePhillips
Drive Size#1
Fastener Length1/4"
Includes WasherYes
Washer Outside Diameter0.23"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MPPEI0-400250-100P Machine Screw, 4-40 Thread Size, Steel, 1/4 In Lg., Phillips
€13.13 /unit