Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MPFFI-1000620-100P Machine Screw, #10-32 Thread Size, 5/8 Inch Length, Steel, Zinc Plated, Flat, Phillips | CQ6XTB

GRAINGER MPFFI-1000620-100P Machine Screw, 10-32 Thread Size, Steel, 5/8 In Lg., Std, Flat, Zn Plated

Item: CQ6XTB Model: MPFFI-1000620-100PCross Ref: 1MY11
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B70
Head Height0.098"
Head TypeFlat
Head Width1/3"
Length5/8"
MaterialSteel
System Of MeasurementImperial
Thread FitClass 2A, Class 3A
Thread Size#10-32
Thread TypeFine
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DrivePhillips
Drive Size#2
Fastener Length5/8"
Machine Screw TypeStandard Machine Screw
Rockwell HardnessB70
Screw Size#10

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MPFFI-1000620-100P Machine Screw, 10-32 Thread Size, Steel, 5/8 In Lg., Std, Flat, Zn Plated
€8.30 /pack