Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MPB3101 Cap Nut, 7/16 Inch-14 Thread, Chrome Plated, Not Graded, Steel, 0.915 Inch Height | CP8JYV

GRAINGER MPB3101 Cap Nut, 7/16 In - 14 Thread Size, 0.915 In Overall Ht., 5/8 In Hex Wd., Not Gr.

Item: CP8JYV Model: MPB3101Cross Ref: 2FUE6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap Nut
Bolt CompatibilityGrade 2/Not Graded
GradeNon Graded
Hex Width5/8"
Overall Height0.915"
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread Size7/16"-14
Thread TypeCoarse
FinishChrome Plated
Finish TypeChrome Plated
MaterialSteel
Material Grade/classUngraded
Material Quality StandardsASTM 12L14
Material TypeSteel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MPB3101 Cap Nut, 7/16 In - 14 Thread Size, 0.915 In Overall Ht., 5/8 In Hex Wd., Not Gr.
€28.88 /pack