Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MK569 Spacer Assortment, Inch, 90 Spacers | CQ4ZDQ

GRAINGER MK569 Assortment, Steel, Rnd Spacer

Item: CQ4ZDQ Model: MK569Cross Ref: 2FUH6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€350.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssortment
Display Qty1
FinishChrome Plated
Includes(5) 0.281" Id X 5/8" Od X 1" L Spacers, (5) 0.281" Id X 5/8" Od X 1/2" L Spacers, (5) 0.281" Id X 5/8" Od X 1/4" L Spacers, (5) 0.281" Id X 5/8" Od X 1/8" L Spacers, (5) 0.281" Id X 5/8" Od X 3/4" L Spacers, (5) 0.281" Id X 5/8" Od X 3/8" L Spacers, (5) 0.344" Id X 5/8" Od X 1" L Spacers, (5) 0.344" Id X 5/8" Od X 1/2" L Spacers, (5) 0.344" Id X 5/8" Od X 1/4" L Spacers, (5) 0.344" Id X 5/8" Od X 1/8" L Spacers, (5) 0.344" Id X 5/8" Od X 3/4" L Spacers, (5) 0.344" Id X 5/8" Od X 3/8" L Spacers, (5) 0.406" Id X 3/4" Od X 1" L Spacers, (5) 0.406" Id X 3/4" Od X 1/2" L Spacers, (5) 0.406" Id X 3/4" Od X 1/4" L Spacers, (5) 0.406" Id X 3/4" Od X 1/8" L Spacers, (5) 0.406" Id X 3/4" Od X 3/4" L Spacers, (5) 0.406" Id X 3/4" Od X 3/8" L Spacers, Plastic Container
Largest Inside Dia. In Set13/32"
Largest Outside Dia. In Set3/4"
Longest Length In Set1"
MaterialSteel
Number Of Different Sizes18
Number Of Spacers90
Number Of Standoffs0
Set TypeSpacer Set
Shortest Length In Set3/8"
Smallest Inside Dia. In Set9/32"
Smallest Outside Dia. In Set5/8"
Spacer TypeRound Spacer
System Of MeasurementImperial
Largest Inside Diameter In Set0.406"
Largest Outside Diameter In Set3/4"
Smallest Inside Diameter In Set0.281"
Smallest Outside Diameter In Set5/8"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MK569 Assortment, Steel, Rnd Spacer
€350.88 /unit