Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MHL1848CG Shelving Chrome 18 x 48 | AJ2BBQ 46J283

GRAINGER MHL1848CG Shelving Chrome 18 x 48

Item: AJ2BBQ Model: MHL1848CGCross Ref: 46J283
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving, Chrome, 18x48
Fits BrandDayton
Accessory TypeShelving
For Use With Grainger Item Number3TNZ9, 3TPA4
For Use With Mfr. Model Number3TNZ9, 3TPA4
Overall Height48"
Overall Width18"

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)5.08
Ship length (cm)122.68
Ship width (cm)47.75
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MHL1848CG Shelving Chrome 18 x 48
€67.87 /unit