Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MH6FVJ302G Steel Wheel 6 Inch | AH4KMT 34UZ33

GRAINGER MH6FVJ302G Steel Wheel 6 Inch

Item: AH4KMT Model: MH6FVJ302GCross Ref: 34UZ33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Wheel 6"
Fits BrandDayton
Compatible Grainger Part Number6FVJ3
Compatible Mfr. Model Number6FVJ3
MaterialSteel
Overall Width6"
Product TypeWheel

Shipping Info:

Ship weight (kg) 1.602
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MH6FVJ302G Steel Wheel 6 Inch
€42.77 /unit