Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MH21VK3302G Wheel Metal Hub 12 x 3 | AJ2DUE 49H187

GRAINGER MH21VK3302G Wheel Metal Hub, 12 x 3 Inch Size

Item: AJ2DUE Model: MH21VK3302GCross Ref: 49H187
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel, Metal Hub, 12" x 3"

Shipping Info:

Ship weight (kg) 4.2975
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MH21VK3302G Wheel Metal Hub, 12 x 3 Inch Size
€66.94 /unit