Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER MA-89102 Adjustable Handle, Ball Knob, Zinc Handle, M6 Thread Size, 29.97 mm Stud Length | CP6ZCU

GRAINGER MA-89102 Adjustable Handle, Ball Knob, Zinc, M6 Thread Size, 29.97 mm Stud Length

Item: CP6ZCU Model: MA-89102Cross Ref: 419H85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
Components MaterialStainless Steel
FeaturesHigh Strength, Instantly Adjustable To 20 To 45 Different Handle Positions Depending On Size, Smooth And Comfortable Design
FinishPowder Coat
Handle MaterialZinc
Handle TypeBall Knob
Height33.02 mm
Mounting TypeExternal Threads
Overall Length39.88 mm
Resistance PropertiesCorrosion Resistance For Low Wear Or Inside Applications
Screw Length29.97 mm
System Of MeasurementMetric
Thread SizeM6
Thread TypeExternal
Handle Length40 mm
Hub Height24 mm
Measurement SystemMetric
Overall Height63 mm
Thread Length30 mm
Thread MaterialStainless Steel
Thread StandardMetric

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorOverall LengthMounting TypeThread TypeScrew LengthThread StandardHole Dia.Pilot Hole SizePrice
GRAINGER 98083 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 24 Thread Size, Silver | CP6YLA 98083Silver1.57"External ThreadsExternal1.266"Coarse--€21.64
GRAINGER 98071X.98 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 32 Thread Size, Silver | CP6YLB 98071X.98Silver1.57"External ThreadsExternal0.984"Coarse--€20.38
GRAINGER 98073 Adjustable Handle, Ball Knob, Stainless Steel Handle, #10 To 32 Thread Size, Silver | CP6YLC 98073Silver1.57"External ThreadsExternal1.266"Coarse--€20.90
GRAINGER 98044 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch Hole Thread Size | CP6YLD 98044Silver3.74"Reamed HoleReamed0.6700"-1/2"-€61.08
GRAINGER 98452X1.26 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLE 98452X1.26Silver3.74"External ThreadsExternal1.266"Coarse--€64.16
GRAINGER 98450 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLF 98450Silver3.74"External ThreadsExternal0.781"Coarse--€82.00
GRAINGER 98528 Adjustable Handle, Ball Knob, Stainless Steel Handle, 1/2 Inch To 13 Thread Size, Silver | CP6YLG 98528Silver4.328"External ThreadsExternal2.359"Coarse--€90.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MA-89102 Adjustable Handle, Ball Knob, Zinc, M6 Thread Size, 29.97 mm Stud Length
€14.90 /unit